This item is Discontinued.

Panduit Female Disconnect, nylon barrel insulate DNF14-206-C

Female Disconnect, nylon barrel insulate (Discontinued)

  • Mfr # DNF14-206-C
  • Zoro # G3037949
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNF14-206-C
Zoro #
G3037949
UPC #
7498382646
Country of Origin
Mexico

Dimensions

Overall Length
0.76 in
Height
0.12 in
Width
0.3"
Height (mm)
3
Length (In.)
0.76
Width In (mm)
0.25 (6.4)
Height (In.)
0.12
Length (mm)
19.3
Tab Size (mm)
5.2/4.7 x 0.5
Tab Size (In.)
0.205/0.187 x 0.020
Max. Insulation Diameter In. (mm)
0.162 (4.12)
Wire Strip Length In. (mm)
9/32" (.2812) (7.1)
Tab Size In. (mm)
0.205/0.187 x 0.020 (5.2/4.7 x 0.5)
Width (mm)
6.4
Length In (mm)
0.76 (19.3)
Width (In.)
0.25

Details

Style
Female Disconnect
Insulation
Nylon - Barrel Insulated
Color
Blue
Wire Range
16 - 14 AWG
Standards
UL 310 Listed
Features
Flame Retardant
UL Listed
Yes
Barrel Type
Insulation Grip Sleeve
Model (Design)
Sleeve
Type
Barrel Insulated
Flammability Rating
HB
Panduit Color Code
Blue
Max. Ins.
0.162
Barrel Configuration
Funnel Entry
Max. Ins. (mm)
4.12
Base Material
Brass
Plating Type
Tinned
Temperature Rating
194 Degrees Fahrenheit (90 Degrees Celsius)
Wire Range (mm²)
1.5 - 2.5
Wire Range In. (mm²)
16 - 14 AWG (1.5 - 2.5)
CSA Certified
C22.2 No.153
Max. Voltage Rating
300V
Tool
CT-600-A, CT-1550, CT-1551, CT-2500
Connector Details
1 x Quick Disconnect
Product Name
Terminal Connector
Contact Plating
Tin
Product Color
Blue
Product Type
Terminal Connector
Insulation Material
Nylon, Metal
Max Operating Temperature
90 degrees celsius
Product Class
Wire Termination

Description

Female Disconnect, nylon barrel insulated, 16 - 14 AWG, .187/.205 x .020 tab size, funnel entry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.