This item is Discontinued.

Panduit Female Disconnect, nylon barrel insulate DNF18-188-M

Female Disconnect, nylon barrel insulate (Discontinued)

  • Mfr # DNF18-188-M
  • Zoro # G2856046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNF18-188-M
Zoro #
G2856046
UPC #
7498382701
Country of Origin
Mexico

Dimensions

Overall Length
0.76 in
Height
0.1 in
Width
0.2"
Overall Length (mm)
19.3
Maximum Wire Size (AWG)
#18
Wire Strip Length (mm)
7.1
Insulation Diameter (In.)
0.14
Overall Width (In.)
0.23
Overall Length (In.)
0.76
Maximum Wire Insulation Diameter (mm)
3.5
Wire Strip Length (In.)
11933
Minimum Metric Conductor Size (mm²)
0.5
Maximum Wire Insulation Diameter (In.)
0.137
Tab Size (In.)
0.187 x 0.020
Insulation Diameter (mm)
3.5
Overall Width (mm)
5.8
Maximum Copper Conductor Size (AWG)
#18
Overall Thickness (In.)
0.16
Overall Thickness (mm)
0.4
Minimum Wire Size (AWG)
#22
Minimum Copper Conductor Size (AWG)
#22
Tab Size (mm)
4.8 x 0.5
Maximum Metric Conductor Size (mm²)
1

Details

For Use With
CT-1550, CT-1551, CT-2300/ST (CD-550), CT-2500/L (CT-2550CH), UP14ZLW (CD-550)
Color Code
Red
Insulation Type
Barrel Insulated
Features
Flame Retardant
Finish
Tinned
Maximum Operating Temperature (°F)
194
Maximum Voltage (V)
300
Tongue Angle
Straight
Flammability Rating
UL94-HB
Standards Met
UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153
Barrel Type
Funnel
Maximum Operating Temperature (°C)
90
Insulation Material
Nylon
Product Type
Disconnect
Maximum Voltage (kV)
0.3
Disconnect Type
Female Disconnect
Finish/Coating
Tin-Plated
Base Material
Brass
Contact Plating
Tin
Product Color
Red
Connector Details
1 x Quick Disconnect
Product Name
Terminal Connector
Product Class
Disconnects

Description

Female Disconnect, nylon barrel insulated, 22 - 18 AWG, .187 x .020 tab size, funnel entry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.