This item is Discontinued.

Panduit Female Disconnect, nylon barrel insulate DNF18-205-C

Female Disconnect, nylon barrel insulate (Discontinued)

  • Mfr # DNF18-205-C
  • Zoro # G3037127
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNF18-205-C
Zoro #
G3037127
UPC #
7498382640
Country of Origin
Mexico

Dimensions

Width In (mm)
0.25 (6.4)
Max. Insulation Diameter In. (mm)
0.137 (3.5)
Width (In.)
0.25
Width (mm)
6.4
Tab Size (In.)
0.205/0.187 x 0.032
Wire Strip Length In. (mm)
9/32" (.2812) (7.1)
Height (In.)
0.12
Length (mm)
19.3
Tab Size (mm)
5.2/4.7 x 0.8
Length (In.)
0.76
Length In (mm)
0.76 (19.3)
Height (mm)
3
Tab Size In. (mm)
0.205/0.187 x 0.032 (5.2/4.8 x 0.8)

Details

Style
Female Disconnect
Insulation
Nylon - Barrel Insulated
Color
Red
Wire Range
22 - 18 AWG
Standards
UL 310 Listed
Plating Type
Tinned
Max. Voltage Rating
300V
Temperature Rating
194 Degrees Fahrenheit (90 Degrees Celsius)
Tool
CT-600-A, CT-1550, CT-1551, CT-2500
Max. Ins. (mm)
3.5
Barrel Configuration
Funnel Entry
Base Material
Brass
Panduit Color Code
Red
Max. Ins.
0.137
UL Listed
Yes
Wire Range In. (mm²)
22 - 18 AWG (0.5 - 1.0)
CSA Certified
C22.2 No.153
Barrel Type
Insulation Grip Sleeve
Flammability Rating
HB
Type
Barrel Insulated
Model (Design)
Sleeve
Wire Range (mm²)
0.5 - 1.0

Description

Female Disconnect, nylon barrel insulated, 22 - 18 AWG, .187/.205 x .032 tab size, funnel entry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.