Female Disconnect, Prem Nyln fully Insul, DPF10-250FIB-2K, PK 2000

  • Mfr # DPF10-250FIB-2K

  • Zoro # G3037477


product price: $1,012.99
/pk 2000, $0.51/ea
Free Shipping & Returns

Key Features

For Use With
Crimp press with CA9 (CD9-13B) or CA-800EZ (CD-800-13) applicator
Color Code
Yellow
Insulation Type
Fully Insulated
Overall Length
0.96 in
Features
Molded, Strain Relief, Flame Retardant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPF10-250FIB-2K
Zoro #
G3037477
UPC #
7498334851
Country of Origin
Mexico

Dimensions

Overall Length
0.96 in
Width
0.4"
Overall Width (In.)
0.35
Overall Length (In.)
0.96
Minimum Copper Conductor Size (AWG)
#12
Minimum Metric Conductor Size (mm²)
4
Overall Width (mm)
8.9
Maximum Wire Size (AWG)
#10
Maximum Wire Insulation Diameter (mm)
5.6
Maximum Copper Conductor Size (AWG)
#10
Tab Size (In.)
0.250 x 0.032
Maximum Wire Insulation Diameter (In.)
0.22
Tab Size (mm)
6.3 x 0.8
Insulation Diameter (In.)
0.22
Overall Length (mm)
24.4
Minimum Wire Size (AWG)
#12
Wire Strip Length (mm)
7.1
Insulation Diameter (mm)
5.6
Wire Strip Length (In.)
11933
Maximum Metric Conductor Size (mm²)
6

Details

For Use With
Crimp press with CA9 (CD9-13B) or CA-800EZ (CD-800-13) applicator
Color Code
Yellow
Insulation Type
Fully Insulated
Features
Molded, Strain Relief, Flame Retardant
Finish
Tinned
Tongue Angle
Straight
Standards Met
UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153
Maximum Voltage (V)
600
Finish/Coating
Tin-Plated
Maximum Operating Temperature (°F)
221
Base Material
Brass
Maximum Operating Temperature (°C)
105
Insulation Material
Premium Nylon
Maximum Voltage (kV)
0.6
Barrel Type
Funnel
Product Type
Disconnect
Seam Type
Butted
Flammability Rating
UL94V-2/UL94-HB
Disconnect Type
Female Disconnect
Product Color
Yellow
Product Name
Terminal Connector
Connector Details
1 x Quick Disconnect
Contact Plating
Tin
Product Class
Disconnects
Max Operating Temperature
105 degrees celsius

Description

Female Disconnect, premium nylon fully insulated, 12 - 10 AWG, .250 x .032 tab size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.