This item is Discontinued.

Panduit Female Disconnect, Prem Nyln fully Insul, DPF14-187FIB-3K, PK 3000 DPF14-187FIB-3K

Female Disconnect, Prem Nyln fully Insul, DPF14-187FIB-3K, PK 3000 (Discontinued)

  • Mfr # DPF14-187FIB-3K
  • Zoro # G3037276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPF14-187FIB-3K
Zoro #
G3037276
UPC #
7498370980
Country of Origin
Mexico

Dimensions

Overall Length
0.78 in
Height
0.18 in
Width
0.3"
Width In (mm)
0.29 (7.4)
Height (In.)
0.18
Tab Size In. (mm)
0.187 x 0.032 (4.8 x 0.8)
Length (mm)
19.8
Tab Size (mm)
4.8 x 0.8
Max. Insulation Diameter In. (mm)
0.16 (4.1)
Wire Strip Length In. (mm)
9/32" (.2812) (7.1)
Height (mm)
4.6
Tab Size (In.)
0.187 x 0.032
Width (In.)
0.29
Length In (mm)
0.78 (19.8)
Width (mm)
7.4
Length (In.)
0.78

Details

Style
Female Disconnect
Insulation
Premium Nylon - Fully Insulated
Wire Range
16 - 14 AWG
Features
Molded, Flame Retardant, Strain Relief
Standards
UL 310 Listed
Barrel Configuration
Funnel Entry
UL Listed
Yes
Flammability Rating
V2
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
Pieces Per Reel
3000
Tool
CA9 Applicator, CA-800EZ Applicator
Max. Ins.
0.16
Max. Voltage Rating
600V
Wire Range (mm²)
1.5 - 2.5
Model (Design)
Sleeve
Base Material
Brass
Shelf Life
540
CSA Certified
C22.2 No.153
Type
Fully Insulated
Plating Type
Tinned
Wire Range In. (mm²)
16 - 14 AWG (1.5 - 2.5)
Max. Ins. (mm)
4.1
Panduit Color Code
Blue
Barrel Type
Butted Seam
Insulation Material
Nylon
Product Color
Blue
Product Name
Terminal Connector
Contact Plating
Tin
Product Type
Terminal Connector
Connector Details
1 x Quick Disconnect
Product Class
Wire Termination
Max Operating Temperature
105 degrees Celsius

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.