Female Disconnect, Prem Nyln fully Insul, DPF14-250FIB-3K, PK 3000

  • Mfr # DPF14-250FIB-3K

  • Zoro # G3036287


product price:  $897.99
/pk 3000, $0.30/ea
Free Shipping & Returns

Key Features

For Use With
Crimp press with CA9 (CD9-11A) or CA-800EZ (CD-800-11) applicator
Color Code
Blue
Insulation Type
Fully Insulated
Overall Length
0.84 in
Features
Strain Relief, Flame Retardant, Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPF14-250FIB-3K
Zoro #
G3036287
UPC #
7498382373
Country of Origin
Mexico

Dimensions

Overall Length
0.84 in
Height
0.22 in
Width
0.4"
Overall Height (In.)
0.22
Minimum Wire Size (AWG)
#16
Maximum Wire Insulation Diameter (mm)
4.06
Overall Width (In.)
0.35
Maximum Copper Conductor Size (AWG)
#14
Overall Width (mm)
8.9
Tab Size (mm)
6.3 x 0.8
Wire Strip Length (In.)
11933
Tab Size (In.)
0.250 x 0.032
Maximum Wire Size (AWG)
#14
Overall Height (mm)
5.6
Minimum Metric Conductor Size (mm²)
1.5
Maximum Wire Insulation Diameter (In.)
0.16
Overall Length (In.)
0.84
Overall Length (mm)
21.3
Maximum Metric Conductor Size (mm²)
2.5
Wire Strip Length (mm)
7.1

Details

For Use With
Crimp press with CA9 (CD9-11A) or CA-800EZ (CD-800-11) applicator
Color Code
Blue
Insulation Type
Fully Insulated
Features
Strain Relief, Flame Retardant, Molded
Finish
Tinned
Maximum Voltage (V)
600
Product Type
Disconnect
Finish/Coating
Tin-Plated
Maximum Voltage (kV)
0.6
Standards Met
UL 310, CSA 22.2 No.153
Base Material
Brass
Maximum Operating Temperature (°F)
221
Disconnect Type
Female Disconnect
Barrel Type
Funnel
Tongue Angle
Straight
Flammability Rating
UL94V-2/UL94-HB
Insulation Material
Premium Nylon
Maximum Operating Temperature (°C)
105
Contact Plating
Tin
Connector Details
1 x Quick Disconnect
Product Name
Terminal Connector
Product Color
Blue
Product Class
Disconnects
Max Operating Temperature
105 degrees celsius

Description

Female Disconnect, premium nylon fully insulated, 16 - 14 AWG, .250 x .032 tab size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.