Female Disconnect, Prem Nyln fully Insul, DPF18-188FIB-3K, PK 3000

  • Mfr # DPF18-188FIB-3K

  • Zoro # G3036698


product price:  $1,057.99
/pk 3000, $0.35/ea
Free Shipping & Returns

Key Features

For Use With
Crimp press with CA9 (CD9-10A) or CA-800EZ (CD-800-10) applicator
Color Code
Red
Insulation Type
Fully Insulated
Overall Length
0.78 in
Features
Molded, Flame Retardant, Strain Relief
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPF18-188FIB-3K
Zoro #
G3036698
UPC #
7498370977
Country of Origin
Mexico

Dimensions

Overall Length
0.78 in
Width
0.3"
Height
0.16 in
Overall Width (In.)
0.29
Insulation Diameter (In.)
0.14
Wire Strip Length (In.)
11933
Tab Size (mm)
4.8 x 0.5
Maximum Wire Size (AWG)
#18
Maximum Metric Conductor Size (mm²)
1
Overall Length (In.)
0.78
Maximum Wire Insulation Diameter (mm)
3.4
Minimum Metric Conductor Size (mm²)
0.5
Maximum Wire Insulation Diameter (In.)
0.14
Overall Length (mm)
19.8
Wire Strip Length (mm)
7.1
Tab Size (In.)
0.187 x 0.020
Minimum Wire Size (AWG)
#22
Minimum Copper Conductor Size (AWG)
#22
Maximum Copper Conductor Size (AWG)
#18
Overall Width (mm)
7.4
Insulation Diameter (mm)
3.5

Details

For Use With
Crimp press with CA9 (CD9-10A) or CA-800EZ (CD-800-10) applicator
Color Code
Red
Insulation Type
Fully Insulated
Features
Molded, Flame Retardant, Strain Relief
Finish
Tinned
Finish/Coating
Tin-Plated
Base Material
Brass
Flammability Rating
UL94V-2/UL94-HB
Seam Type
Butted
Product Type
Disconnect
Standards Met
UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153
Maximum Voltage (V)
600
Insulation Material
Premium Nylon
Barrel Type
Funnel
Disconnect Type
Female Disconnect-Right Angle
Maximum Operating Temperature (°C)
105
Maximum Voltage (kV)
0.6
Tongue Angle
Straight
Maximum Operating Temperature (°F)
221
Contact Plating
Tin
Product Name
Terminal Connector
Connector Details
1 x Quick Disconnect
Product Color
Red
Max Operating Temperature
105 degrees celsius
Product Class
Wire Termination

Description

Female Disconnect, premium nylon fully insulated, 22 - 18 AWG, .187 x .020 tab size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.