This item is Discontinued.

Panduit Female Disconnect, Prem Nyln fully Insul, DPF18-205FIB-3K, PK 3000 DPF18-205FIB-3K

Female Disconnect, Prem Nyln fully Insul, DPF18-205FIB-3K, PK 3000 (Discontinued)

  • Mfr # DPF18-205FIB-3K
  • Zoro # G3036716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPF18-205FIB-3K
Zoro #
G3036716
UPC #
7498382372
Country of Origin
Mexico

Dimensions

Overall Length
0.78 in
Height
0.22 in
Width
0.3"
Height (mm)
5.6
Length (In.)
0.78
Height (In.)
0.22
Width In (mm)
0.31 (7.9)
Tab Size In. (mm)
0.187/0.205 x 0.032 (4.8/5.2 x 0.8)
Width (mm)
7.9
Width (In.)
0.31
Length In (mm)
0.78 (19.8)
Tab Size (In.)
0.187/0.205 x 0.032
Tab Size (mm)
4.8/5.2 x 0.8
Max. Insulation Diameter In. (mm)
0.136 (3.5)
Wire Strip Length In. (mm)
9/32" (.2812) (7.1)
Length (mm)
19.8

Details

Style
Female Disconnect
Insulation
Premium Nylon - Fully Insulated
Wire Range
22 - 18 AWG
Features
Flame Retardant, Molded, Strain Relief
Standards
UL 310 Listed
Type
Fully Insulated
Base Material
Brass
Panduit Color Code
Red
UL Listed
Yes
Barrel Type
Butted Seam
CSA Certified
C22.2 No.153
Max. Voltage Rating
600V
Max. Ins.
0.136
Wire Range (mm²)
0.5 - 1.0
Model (Design)
Sleeve
Tool
CA9 Applicator, CA-800EZ Applicator
Barrel Configuration
Funnel Entry
Pieces Per Reel
3000
Temperature Rating
221 Degrees Fahrenheit (105 Degrees Celsius)
Max. Ins. (mm)
3.5
Plating Type
Tinned
Flammability Rating
V2
Wire Range In. (mm²)
22 - 18 AWG (0.5 - 1.0)
Product Color
Red
Product Type
Terminal Connector
Connector Details
1 x Quick Disconnect
Product Name
Terminal Connector
Insulation Material
Nylon
Contact Plating
Tin
Product Class
Wire Termination
Max Operating Temperature
105 degrees celsius

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.