
Female Disconnect, premium nylon fully i (Discontinued)
- Mfr # DPF18-111FIB-M
- Zoro # G2855258
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPF18-111FIB-M
Zoro #
G2855258
UPC #
7498320390
Country of Origin
Mexico
Dimensions
Length (mm)
18
Length (In.)
0.71
Height (In.)
0.16
Tab Size In. (mm)
0.110 x 0.020 (2.8 x 0.5)
Length In (mm)
0.71 (18)
Width In (mm)
0.19 (4.8)
Max. Insulation Diameter In. (mm)
0.132 (3.4)
Height (mm)
4.1
Tab Size (In.)
0.110 x 0.020
Width (mm)
4.8
Wire Strip Length In. (mm)
9/32" (.2812) (7.1)
Width (In.)
0.19
Tab Size (mm)
2.8 x 0.5
Description
Female Disconnect, premium nylon fully insulated, 22 - 18 AWG, .110 x .020 tab size, funnel entry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.