Female Disconnect, rght angle, non-Insul, 22-18, DR18-250-M, PK 1000

  • Mfr # DR18-250-M

  • Zoro # G2859984


product price:  $346.99
/pk 1000, $0.35/ea
Free Shipping & Returns

Key Features

For Use With
CT-100, CT-1570, CT-2300/ST (CD-570), CT-2500/L (CT-2570CH), UP14ZLW (CD-570)
Overall Length
0.57 in
Features
Right-angled Connector
Height
0.54 in
Width
0.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR18-250-M
Zoro #
G2859984
UPC #
7498382765
Country of Origin
Mexico

Dimensions

Overall Length
0.57 in
Height
0.54 in
Width
0.3"
Wire Strip Length (In.)
11933
Maximum Copper Conductor Size (AWG)
#18
Maximum Metric Conductor Size (mm²)
1
Overall Height (In.)
0.54
Wire Strip Length (mm)
7.1
Minimum Wire Size (AWG)
#22
Overall Length (mm)
14.5
Overall Thickness (In.)
0.18
Overall Depth (mm)
13.7
Overall Length (In.)
0.57
Overall Thickness (mm)
0.5
Tab Size (In.)
0.250 x 0.032
Overall Depth (In.)
0.54
Maximum Wire Size (AWG)
#18
Overall Width (mm)
7.6
Overall Width (In.)
0.3
Overall Height (mm)
13.7
Tab Size (mm)
6.3 x 0.8
Minimum Copper Conductor Size (AWG)
#22
Minimum Metric Conductor Size (mm²)
0.5
Depth
0.54 in

Details

For Use With
CT-100, CT-1570, CT-2300/ST (CD-570), CT-2500/L (CT-2570CH), UP14ZLW (CD-570)
Features
Right-angled Connector
Finish
Tinned
Maximum Operating Temperature (°F)
302
Base Material
Brass
Tongue Angle
Right Angle
Insulation Material
Non-Insulated
Disconnect Type
Female Disconnect
Maximum Voltage (kV)
0.6
Maximum Voltage (V)
600
Barrel Type
Standard
Finish/Coating
Tin-Plated
Product Type
Disconnect
Standards Met
UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153
Maximum Operating Temperature (°C)
150
Product Name
Terminal Connector
Product Material
Brass
Connector Details
1 x Quick Disconnect
Product Color
Metallic
Contact Plating
Tin
Max Operating Temperature
150 degrees celsius
Product Class
Wire Termination

Description

Female Disconnect, right angle, non-insulated, 22 - 18 AWG, .250 x .032 tab size, sleeved barrel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.