Shop PANDUIT

Disc, F, 205x.032", 22-18 Awg, PK1000

  • Mfr # DNF18-205FIB-M
  • Zoro # G0426305

product price: 
$
365.99
/pk of 1000, $0.37/ea
Free Shipping & Returns

Key Features

Insulation Color
Red
Wire Range
22 to 18 AWG
Insulation Type
Fully Insulated Nylon
Overall Length
0.78 in
Seam
Butted
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DNF18-205FIB-M
Zoro #
G0426305
UPC #
7498382666
Country of Origin
Mexico

Dimensions

Overall Length
0.78 in
Height
0.22 in
Width
0.3"

Details

Item
Disc,F,205x.032",22-18 Awg,PK1000
Insulation Color
Red
Wire Range
22 to 18 AWG
Insulation Type
Fully Insulated Nylon
Seam
Butted
Max. Voltage
600V
Max. Temp.
221 Degrees F
Features
Funnel Entry
Terminal Type
Female Disconnect
Standards
UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153
Connection Material
Brass
Finish
Tinned
Insulation Dia
0.14 in
Terminal Orientation
Straight
Product Color
Red
Insulation Material
Nylon
Product Type
Terminal Connector
Product Name
Terminal Connector
Contact Plating
Tin
Connector Details
1 x Quick Disconnect
Barrel Type
Butted Seam
Max Operating Temperature
105 degrees celsius
Color Coding
Red
Product Class
Disconnects

Description

The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated in a red, nylon housing. It has a tab size of 0.205/0.187 x 0.032" (5.2/4.8 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm2). It is 0.78" (19.8 mm) long and 0.31" (7.9 mm) wide. The disconnect has a funnel entry barrel configuration and a butted seam barrel. It comes in boxes of 1000.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.