Zoro Homepage

Female Disconnect, right angle, nylon fu

  • Mfr # DNFR18-206FIB-M

  • Zoro # G2855930


product price: $548.99
/pk 1000, $0.55/ea
Free Shipping & Returns

Key Features

For Use With
CT-300-1
Color Code
Red
Insulation Type
Fully Insulated
Overall Length
0.58 in
Features
Right-angled Connector, Flame Retardant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNFR18-206FIB-M
Zoro #
G2855930
UPC #
7498382611
Country of Origin
Mexico

Dimensions

Overall Length
0.58 in
Width
0.4"
Height
0.6 in
Maximum Wire Insulation Diameter (In.)
0.17
Maximum Wire Size (AWG)
#18
Overall Height (mm)
15.2
Maximum Wire Insulation Diameter (mm)
4.5
Overall Depth (In.)
0.6
Minimum Copper Conductor Size (AWG)
#22
Wire Strip Length (In.)
11933
Tab Size (In.)
0.205/0.187 x 0.020
Minimum Metric Conductor Size (mm²)
0.5
Maximum Metric Conductor Size (mm²)
1
Overall Width (In.)
0.6
Overall Length (mm)
14.7
Tab Size (mm)
5.2/4.8 x 0.5
Overall Width (mm)
15.2
Maximum Copper Conductor Size (AWG)
#18
Minimum Wire Size (AWG)
#22
Overall Height (In.)
0.6
Insulation Diameter (mm)
4.6
Overall Depth (mm)
15.2
Overall Length (In.)
0.58
Wire Strip Length (mm)
7.1
Insulation Diameter (In.)
0.18
Depth
0.6 in

Description

Female Disconnect, right angle, nylon fully insulated, 22 - 18 AWG, .187/.205 x .020 tab size, funnel entry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.