Female Disconnect, Vinyl, 0.81 in., PK1000

  • Mfr # DV18-250B-MY

  • Zoro # G0674670


product price: $177.99
/pk 1000, $0.18/ea
Free Shipping & Returns

Key Features

Insulation
Full
For Use With
CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
Color Code
Red
Connection Type
Crimp
Insulation Type
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV18-250B-MY
Zoro #
G0674670
UPC #
7498340920
Country of Origin
Mexico

Dimensions

Tab Size
0.250 in x 0.032 in
Overall Length
0.81 in
Height
0.12 in
Width
0.3"
Overall Length (In.)
0.81
Overall Thickness (mm)
0.4
Insulation Diameter (In.)
0.15
Maximum Wire Insulation Diameter (In.)
0.15
Minimum Metric Conductor Size (mm²)
0.5
Tab Size (mm)
6.3 x 0.8
Maximum Copper Conductor Size (AWG)
#18
Minimum Copper Conductor Size (AWG)
#22
Overall Thickness (In.)
0.16
Overall Length (mm)
20.6
Overall Width (In.)
0.29
Insulation Diameter (mm)
3.8
Minimum Wire Size (AWG)
#22
Wire Strip Length (mm)
7.1
Maximum Metric Conductor Size (mm²)
1
Overall Width (mm)
7.4
Tab Size (In.)
0.250 x 0.032
Maximum Wire Insulation Diameter (mm)
3.8
Maximum Wire Size (AWG)
#18
Wire Strip Length (In.)
11933

Details

Item
Female Disconnect
Insulation
Full
For Use With
CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
Color Code
Red
Connection Type
Crimp
Insulation Type
Vinyl
Wire Range
22 to 18 AWG
Seam
Butted
Max. Temp.
221 Degrees F
Max. Voltage
600 V
Connection Material
Tin-Plated Brass
Standards
CSA22.2 No. 153, UL 310
Features
Flame Retardant
Finish
Tinned
Maximum Voltage (V)
600
Note
DV18-250B-MY replaces DV18-250B-M
Barrel Type
Funnel
Maximum Operating Temperature (°C)
105
Disconnect Type
Female Disconnect
Tongue Angle
Straight
Maximum Operating Temperature (°F)
221
Base Material
Brass
Seam Type
Butted
Finish/Coating
Tin-Plated
Product Type
Disconnect
Flammability Rating
UL94V-0
Insulation Material
Vinyl
Standards Met
UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153
Maximum Voltage (kV)
0.6
Product Color
Red
Product Name
Terminal Connector
Contact Plating
Tin
Connector Details
1 x Quick Disconnect
Product Class
Disconnects
Max Operating Temperature
105 degrees celsius

Description

Female Disconnect, Insulation Full, Insulation Type Vinyl, Wire Range 22 to 18 AWG, Tab Size 0.250 in x 0.032 in, Max. Temp. 221 Degrees F, Max. Voltage 600 V, Overall Length 0.81 in, Seam Butted, Connection Material Tin Plated Brass, Standards CSA22.2 No. 153, UL 310, Connection Type Crimp, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.