Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Disconnect, Vinyl, 16-14AWG, PK100

  • Mfr # DV14-187B-C

  • Zoro # G0766250


product price: $77.15
/pk 100, $0.77/ea
Free Shipping & Returns

Key Features

For Use With
CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
Color Code
Blue
Insulation Type
Barrel Insulated
Overall Length
0.75 in
Features
Flame Retardant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV14-187B-C
Zoro #
G0766250
UPC #
7498346015
Country of Origin
Mexico

Dimensions

Overall Length
0.75 in
Height
0.1 in
Width
0.2"
Maximum Wire Insulation Diameter (mm)
4.3
Wire Strip Length (In.)
11933
Wire Strip Length (mm)
7.1
Minimum Metric Conductor Size (mm²)
1.5
Tab Size (mm)
4.8 x 0.8
Overall Width (mm)
5.8
Overall Width (In.)
0.23
Maximum Metric Conductor Size (mm²)
2.5
Overall Length (mm)
19.1
Maximum Wire Insulation Diameter (In.)
0.17
Overall Length (In.)
0.75
Insulation Diameter (In.)
0.17
Minimum Wire Size (AWG)
#16
Tab Size (In.)
0.187 x 0.032
Insulation Diameter (mm)
4.3
Minimum Copper Conductor Size (AWG)
#16
Maximum Copper Conductor Size (AWG)
#14
Maximum Wire Size (AWG)
#14

Details

Item
Female Disconnect,Vinyl,16-14AWG,PK100
For Use With
CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
Color Code
Blue
Insulation Type
Barrel Insulated
Features
Flame Retardant
Finish
Tinned
Maximum Operating Temperature (°C)
105
Barrel Type
Funnel
Finish/Coating
Tin-Plated
Product Type
Disconnect
Standards Met
UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153
Maximum Voltage (kV)
0.6
Flammability Rating
UL94V-0
Insulation Material
Vinyl
Maximum Voltage (V)
600
Seam Type
Butted
Disconnect Type
Female Disconnect
Maximum Operating Temperature (°F)
221
Tongue Angle
Straight
Base Material
Brass
Connector Details
1 x Quick Disconnect
Product Name
Terminal Connector
Contact Plating
Tin
Product Color
Blue
Product Class
Wire Termination
Max Operating Temperature
105 degrees celsius

Description

Female Disconnect,Vinyl,16-14AWG,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.