Zoro Homepage
This item is Discontinued.
Panduit Female Disconnect, vinyl barrel insulate DV18-187B-3K

Female Disconnect, vinyl barrel insulate (Discontinued)

  • Mfr # DV18-187B-3K
  • Zoro # G3036759
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV18-187B-3K
Zoro #
G3036759
UPC #
7498368608
Country of Origin
Mexico

Dimensions

Overall Length
0.77 in
Height
0.1 in
Width
0.2"
Maximum Wire Insulation Diameter (mm)
3.8
Maximum Copper Conductor Size (AWG)
#18
Overall Height (In.)
0.1
Maximum Wire Insulation Diameter (In.)
0.15
Tab Size (In.)
0.187 x 0.032
Overall Length (mm)
19.6
Wire Strip Length (mm)
7.1
Tab Size (mm)
4.8 x 0.8
Overall Length (In.)
0.77
Minimum Copper Conductor Size (AWG)
#22
Overall Width (In.)
0.23
Wire Strip Length (In.)
11933
Minimum Wire Size (AWG)
#22
Insulation Diameter (In.)
0.15
Maximum Metric Conductor Size (mm²)
1
Overall Width (mm)
5.8
Insulation Diameter (mm)
3.8
Maximum Wire Size (AWG)
#18
Overall Height (mm)
2.5
Minimum Metric Conductor Size (mm²)
0.5

Description

Female Disconnect, vinyl barrel insulated, 22 - 18 AWG, .187 x .032 tab size, butted seam

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.