Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Panduit Female Flag Disconct, Bare, 16-14AWG, PK100 DR14-250-C

Female Flag Disconct, Bare, 16-14AWG, PK100 (Discontinued)

  • Mfr # DR14-250-C
  • Zoro # G0159087
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DR14-250-C
Zoro #
G0159087
UPC #
074983827411
Country of Origin
Mexico

Dimensions

Tab Size
0.032 in x 0.250 in
Overall Length
0.57 in
Barrel Inside Dia.
0.09 in
Width
0.3"
Strip Length
1/4 in
Tab Thickness
0.032 in
Barrel Inside Diameter
0.09 in
Barrel Size
Standard
For Wire Size
14 AWG, 16 AWG
Wire Size Range
16 AWG - 14 AWG
Minimum Wire Size
16 AWG
Maximum Wire Size
14 AWG
Tab Width
0.25 in
Tab Size (In.)
0.250 x 0.032
Length (In.)
0.57
Width (In.)
0.3
Tab Size (mm)
6.3 x 0.8
Depth (mm)
14
Length In (mm)
0.57 (14.5)
Height (mm)
3
Depth (In.)
0.55
Length (mm)
14.5
Tab Size In. (mm)
0.250 x 0.032 (6.3 x 0.8)
Width In (mm)
0.3 (7.6)
Width (mm)
7.6
Height (In.)
0.12
Wire Strip Length In. (mm)
9/32" (.2812) (7.1)
Minimum Metric Conductor Size (mm²)
1.5
Overall Thickness (mm)
0.5
Overall Length (In.)
0.57
Overall Height (mm)
15
Minimum Copper Conductor Size (AWG)
#16
Wire Strip Length (In.)
11933
Overall Thickness (In.)
0.18
Maximum Copper Conductor Size (AWG)
#14
Overall Height (In.)
0.61
Maximum Wire Size (AWG)
#14
Minimum Wire Size (AWG)
#16
Overall Width (In.)
0.3
Overall Depth (mm)
14
Maximum Metric Conductor Size (mm²)
2.5
Overall Width (mm)
7.6
Overall Length (mm)
14.5
Overall Depth (In.)
0.55
Wire Strip Length (mm)
7.1

Details

Item
Female Flag Disconnect
Style
Female Disconnect
Insulation
None
For Use With
CT-100, CT-1570, CT-2300/ST (CD-570), CT-2500/L (CT-2570CH), UP14ZLW (CD-570)
Insulation Color
Bare
Insulation Type
Non-Insulated
Connection Type
Crimp
Wire Range
16 to 14 AWG
Seam
Sleeved Barrel
Connector Type
Quick Disconnect
Max. Temp.
302 Degrees F
Max. Voltage
300 V
Connection Material
Tin-Plated Brass
Standards
C22.2 No.153, CSA Certified LR31212, UL 310 Listed, UL Listed 20H3 E78522
Features
Right-angled Connector
Connection Orientation
90 Degrees Angled
Terminal Type
Socket
Contact Finish
Tin
Terminal Types
Female Socket
Maximum Operating Temperature
302 Degrees F
Insulation Material
None
Maximum Voltage
600 V
Special Features
Barrel of Terminal Internally Beveled to Provide Quick and Easy Wire Insertion, Disconnect can be Inserted and Removed From the Male Tab Without the Use of Tools for Lower Installed Cost, Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength, Right Angle Design for Use in Limited Space Applications, Sleeved Barrel Helps to Facilitate High Mechanical and Electrical Performance When Crimping, Vibration Resistant
RoHS Compliant
Yes
Termination Style
Crimp
Minimum Operating Temperature
-60 Degrees F
Insulation Coverage
None
Contact Material
Brass
Barrel Style
Sleeved Barrel
Seam Style
Sleeved Barrel
UL Recognized
Yes
Wire Range (mm²)
1.5 - 2.5
Tool
CT-100A, CT-200, CT-600-A, CT-1570, CT-2500
CSA Certified
C22.2 No.153
Plating Type
Tinned
Wire Range In. (mm²)
16 - 14 AWG (1.5 - 2.5)
Max. Voltage Rating
600V
Model (Design)
Sleeve
Panduit Color Code
Metallic
Barrel Type
Sleeved Barrel
Base Material
Brass
Barrel Configuration
Standard
Temperature Rating
302 Degrees Fahrenheit (150 Degrees Celsius)
Type
Sleeved Barrel
Connector Details
1 x Quick Disconnect
Environmentally Friendly
Yes
Product Type
Terminal Connector
Contact Plating
Tin
Product Material
Brass
Product Color
Metallic
Product Name
Terminal Connector
Maximum Voltage (V)
600
Disconnect Type
Female Disconnect
Tongue Angle
Right Angle
Maximum Operating Temperature (°F)
302
Maximum Operating Temperature (°C)
150
Standards Met
UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153
Maximum Voltage (kV)
0.6
Finish/Coating
Tin-Plated
Sub Brand
Pan-Term®
Packaging Type
Box

Description

Female Flag Disconnect, Contact Finish Tin, Contact Material Brass, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, RoHS Compliant Yes, Seam Style Sleeved Barrel, Standards C22.2 No.153, CSA Certified LR31212, UL 310 Listed, UL Listed 20H3 E78522

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.