Female Flag Disconct, Red, 22-18AWG, PK1000

  • Mfr # DNFR18-250FIB-M

  • Zoro # G0159105


product price: $540.99
/pk 1000, $0.54/ea
Free Shipping & Returns

Key Features

Insulation
Full
Insulation Color
Red
Insulation Type
Nylon
Connection Type
Crimp
Wire Range
22 to 18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNFR18-250FIB-M
Zoro #
G0159105
UPC #
074983826131
Country of Origin
Mexico

Dimensions

Tab Size
0.032 in x 0.250 in
Overall Length
0.6 in
Barrel Inside Dia.
0.062 in
Strip Length
3/8 in
Tab Width
0.25 in
Minimum Wire Size
22 AWG
Barrel Inside Diameter
0.062 in
Maximum Wire Size
18 AWG
Tab Thickness
0.032 in

Details

Item
Female Flag Disconnect
Insulation
Full
Insulation Color
Red
Insulation Type
Nylon
Connection Type
Crimp
Wire Range
22 to 18 AWG
Seam
Butted
Max. Voltage
600 V
Max. Temp.
221 Degrees F
Standards
CSA 22.2 No.153, UL 310
Connection Material
Tin-Plated Brass
Contact Finish
Tin
Terminal Type
Socket
RoHS Compliant
Yes
Maximum Operating Temperature
221 Degrees F
Termination Style
Crimp
Maximum Voltage
600 V
Special Features
Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength, Fully Insulated Design Provides Protection From Electrical Shorts, Funnel Entry Design Allows for Faster Wire Insertion and Lower Installed Cost, Right Angle Design Allows for Use in Limited Space Applications, The Internal Wire Stop Assures Proper Wire Insertion Length for a Higher Quality Connection
Seam Style
Butted
UL 94 Flammability Rating
HB
Insulation Coverage
Full Coverage
Connection Orientation
90 Degrees Angled
Insulation Material
Nylon
Barrel Style
Funnel Entry
Minimum Operating Temperature
-60 Degrees F
Contact Material
Brass

Description

Wire Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style Flag Quick Disconnect, Insulation Color Red, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating HB, RoHS Compliant Yes, Seam Style Butted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.