Ferrule, 10 AWG, Non-Insul, 15/32in., PK1000

  • Mfr # F82-12-M

  • Zoro # G2600860


product price: $161.49
/pk 1000, $0.16/ea
Free Shipping & Returns

Key Features

Wire Range
10 AWG
Insulation Type
Non-Insulated
Insulation Color
Bare
Insertion Length
15/32 in
Overall Length
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F82-12-M
Zoro #
G2600860
UPC #
074983763474
Country of Origin
Germany

Dimensions

Insertion Length
15/32 in
Overall Length
0.47 in
Length
0.5"
Ferrule Diameter
0.15 in
Minimum Wire Size
10 AWG
Barrel Diameter
0.15 in
Strip Length
15/32 in
Maximum Wire Size
10 AWG
Inside Dia.
0.14 in
Maximum Metric Conductor Size (mm²)
6
Inside Diameter (In.)
0.14
Outer Diameter (In.)
0.15
Overall Length (mm)
12
Outer Diameter (mm)
3.9
Maximum Copper Conductor Size (AWG)
#10
Inside Diameter (mm)
3.5
Overall Length (In.)
0.47
Wire Strip Length (mm)
12
Copper Conductor Size (AWG)
#10
Wire Strip Length (In.)
15/32
Minimum Copper Conductor Size (AWG)
#10
Maximum Metric Conductor Size (mm²)
6

Details

Item
Ferrule
Wire Range
10 AWG
Insulation Type
Non-Insulated
Insulation Color
Bare
Max. Temp.
302 Degrees F
Features
Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type F
Standards
CSA C22.2 No. 291-14, DIN 46228 Part 1
Connection Material
Tinned
Finish
Tin-Plated
Material
Copper
Color
Metallic
For Use With
CT-1002, CT-1003, CT-1123, CT-1090, CT-1160, CT-1170, CT-2300/ST (CD-090), CT-2500/L (CT-2523CH)
Contact Finish
Tin
Barrel Material
Copper
Ferrule Material
Copper
Compatible Manufacturer Model Number
CT-1002, CT-1003, CT-1090, CT-1123, CT-1160, CT-1170
Insulation Material
None
Barrel Finish
Tin Plated
Compatible with Series
CT
Maximum Operating Temperature
302 Degrees F
Compatible with Product Type
Terminal Block
Contact Material
Copper
Special Features
Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type F
Maximum Conductors
1
Product Material
Copper
Product Color
Metallic
Environmentally Friendly
Yes
Product Type
Electric Wire Ferrule
Product Name
Electric Wire Ferrule
Sub Brand
Pan-Term®
UL Temperature Rating (°C)
150
Standards Met
DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
Ferrule Type
Single Wire Standard
CSA Temperature Rating (°C)
150
Base Material
Copper
Maximum Operating Temperature (°F)
302
Color Code
Metallic
Packaging Type
Bag
Finish/Coating
Tin-Plated
Maximum Operating Temperature (°C)
150
Maximum Operating Temperature (°F)
302
UL Temperature Rating (°C)
150
CSA Temperature Rating (°C)
150
Maximum Operating Temperature (°C)
150

Description

Wire Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.15 in, Ferrule Material Copper, Insertion Length 15/32 in, Insulation Color Bare, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Minimum Wire Size 10 AWG, Maximum Wire Size 10 AWG, Standards CSA C22.2 No. 291-14, DIN 46228 Part 1, Barrel Diameter 0.15 in, Barrel Finish Tin Plated, Barrel Material Copper, Compatible Grainger Part Number 376U38, 376U39, 377M39, 38YU65, 38YU66, 38YU67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.