Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ferrule, 12 AWG, PP, 17/32in., PK500

  • Mfr # FSD81-10-D

  • Zoro # G2276535


product price: $153.99
/pk 500, $0.31/ea
Free Shipping & Returns

Key Features

Wire Range
12 AWG
Insulation Type
Self-Insulated
Insulation Color
Gray
Insertion Length
17/32 in
Overall Length
0.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSD81-10-D
Zoro #
G2276535
UPC #
074983762620
Country of Origin
Germany

Dimensions

Insertion Length
17/32 in
Overall Length
0.69 in
Length
0.7"
Maximum Wire Size
12 AWG
Strip Length
17/32 in
Barrel Diameter
0.19 in
Minimum Wire Size
12 AWG
Barrel Length
0.3 in
Ferrule Diameter
0.13 in
Inside Dia.
0.11 in
Wire Strip Length (In.)
17/32
Inside Diameter (In.)
0.11
Maximum Metric Conductor Size (mm²)
4
Minimum Metric Conductor Size (mm²)
4
Maximum Copper Conductor Size (AWG)
#12
Copper Conductor Size (AWG)
#12
Wire Strip Length (mm)
13.5
Maximum Wire Insulation Diameter (mm)
4.8
Overall Length (In.)
0.69
Inside Diameter (mm)
2.9
Maximum Wire Insulation Diameter (In.)
0.19
Pin Length (In.)
0.39
Overall Length (mm)
17.5
Pin Length (mm)
10
Minimum Copper Conductor Size (AWG)
#12
Maximum Metric Conductor Size (mm²)
4
Minimum Metric Conductor Size (mm²)
4

Details

Item
Ferrule
Wire Range
12 AWG
Insulation Type
Self-Insulated
Insulation Color
Gray
Max. Temp.
221 Degrees F
Connection Material
Tinned
Features
Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type FSD
Standards
CSA C22.2 No. 291-14, DIN 46228, UL 486F
Finish
Tin-Plated
Material
Copper
For Use With
CT-1002, CT-1003, CT-1090, CT-1123, CT-1160, CT-1170, CP-991, CP-992, CTFP-40, CTFP-100, CT-2300/ST (CD-090), CT-2500/L (CT-2523CH)
Color
Gray
Barrel Finish
Tin Plated
Barrel Material
Copper
Special Features
Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type FSD
Compatible with Product Type
Terminal Block
Compatible with Series
CT
Maximum Conductors
1
Contact Finish
Tin
Ferrule Material
Copper
Maximum Operating Temperature
221 Degrees F
Insulation Material
Polypropylene
Contact Material
Copper
Minimum Operating Temperature
-60 Degrees F
Termination Style
Crimp
Compatible Manufacturer Model Number
CP-991, CP-992, CT-1002, CT-1003, CT-1090, CT-1123, CT-1160, CT-1170, CT-2300/ST (CD-090), CTFP-100, CTFP-40, UP14ZLW (CD-090)
Product Name
Electric Wire Ferrule
Product Color
Gray
Product Type
Electric Wire Ferrule
Environmentally Friendly
Yes
Product Material
Copper
CSA Temperature Rating (°C)
105
Maximum Operating Temperature (°F)
221
Finish/Coating
Tin-Plated
Base Material
Copper
Minimum Operating Temperature (°C)
-54
UL Temperature Rating (°C)
105
Sub Brand
Pan-Term®
Standards Met
DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
Color Code
Gray
Ferrule Type
Single Wire Standard
Minimum Operating Temperature (°F)
-60
Cover Material
Polypropylene
Maximum Operating Temperature (°C)
105
Packaging Type
Bag
Flammability Rating
UL94-HB
Minimum Operating Temperature (°F)
-60
Maximum Operating Temperature (°C)
105
UL Temperature Rating (°C)
105
CSA Temperature Rating (°C)
105
Minimum Operating Temperature (°C)
-54
Maximum Operating Temperature (°F)
221

Description

Wire Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.13 in, Ferrule Material Copper, Insertion Length 17/32 in, Insulation Color Gray, Insulation Material Polypropylene, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 12 AWG, Maximum Wire Size 12 AWG, Termination Style Crimp, Standards CSA C22.2 No. 291-14, DIN 46228, UL 486F, Barrel Diameter 0.19 in, Barrel Finish Tin Plated, Barrel Length 0.3 in, Barrel Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.