Zoro Homepage

Ferrule, 12 AWG, PP, 7/8in., PK100

  • Mfr # FSD81-18-C

  • Zoro # G2276526


product price: $54.49
/pk 100, $0.54/ea

Key Features

Wire Range
12 AWG
Insulation Type
Self-Insulated
Insulation Color
Gray
Insertion Length
7/8 in
Overall Length
1.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSD81-18-C
Zoro #
G2276526
UPC #
074983762644
Country of Origin
Germany

Dimensions

Insertion Length
7/8 in
Overall Length
1.02 in
Length
1"
Maximum Wire Size
12 AWG
Minimum Wire Size
12 AWG
Barrel Diameter
0.19 in
Strip Length
7/8 in
Barrel Length
0.31 in
Ferrule Diameter
0.13 in
Inside Dia.
0.11 in
Diameter
0.2"
Overall Length (In.)
1.02
Wire Strip Length (In.)
0.87
Minimum Copper Conductor Size (AWG)
#12
Maximum Wire Insulation Diameter (In.)
0.19
Copper Conductor Size (AWG)
#12
Overall Length (mm)
26
Maximum Metric Conductor Size (mm²)
4
Inside Diameter (In.)
0.11
Wire Strip Length (mm)
22.2
Maximum Copper Conductor Size (AWG)
#12
Maximum Wire Insulation Diameter (mm)
4.8
Pin Length (mm)
18
Pin Length (In.)
0.71
Inside Diameter (mm)
2.9
Maximum Metric Conductor Size (mm²)
4

Description

Wire Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.13 in, Ferrule Material Copper, Insertion Length 7/8 in, Insulation Color Gray, Insulation Material Polypropylene, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 12 AWG, Maximum Wire Size 12 AWG, Termination Style Crimp, Standards CSA C22.2 No. 291-14, DIN 46228 Part 4, Barrel Diameter 0.19 in, Barrel Finish Tin Plated, Barrel Length 0.31 in, Barrel Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.