Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ferrule, 14 AWG, PP, 23/32in., PK250

  • Mfr # FTD80-13-TL

  • Zoro # G2600687


product price: $154.99
/pk 250, $0.62/ea
Free Shipping & Returns

Key Features

Wire Range
14 AWG
Insulation Type
Self-Insulated
Insulation Color
Blue
Insertion Length
23/32 in
Overall Length
0.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTD80-13-TL
Zoro #
G2600687
UPC #
074983763139
Country of Origin
Germany

Dimensions

Insertion Length
23/32 in
Overall Length
0.85 in
Maximum Wire Size
14 AWG
Strip Length
23/32 in
Barrel Diameter
0.15 in
Minimum Wire Size
14 AWG
Barrel Length
0.34 in
Ferrule Diameter
0.13 in
Inside Dia.
0.11 in
Length
0.9"
Maximum Wire Insulation Diameter (In.)
0.15
Pin Length (In.)
0.51
Minimum Copper Conductor Size (AWG)
#14
Pin Length (mm)
13
Wire Strip Length (In.)
23/32
Maximum Copper Conductor Size (AWG)
#14
Overall Length (mm)
21.5
Outer Diameter (In.)
1.3
Inside Diameter (In.)
0.11
Maximum Metric Conductor Size (mm²)
2.5
Minimum Metric Conductor Size (mm²)
2.5
Maximum Wire Insulation Diameter (mm)
3.8
Inside Diameter (mm)
2.8
Overall Length (In.)
0.85
Wire Strip Length (mm)
18.2
Outer Diameter (mm)
3.3
Copper Conductor Size (AWG)
#14
Minimum Metric Conductor Size (mm²)
2.5
Maximum Metric Conductor Size (mm²)
2.5

Details

Item
Ferrule
Wire Range
14 AWG
Insulation Type
Self-Insulated
Insulation Color
Blue
Max. Temp.
221 Degrees F
Features
Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type FSD
Standards
CSA C22.2 No. 291-14, DIN 46228, UL 486F
Connection Material
Tinned
Termination Style
Crimp
Compatible with Product Type
Terminal Block
Minimum Operating Temperature
-60 Degrees F
Special Features
Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type FTD
Ferrule Material
Copper
Compatible with Series
CT
Compatible Manufacturer Model Number
CT-1002, CT-1003, CT-1090, CT-1123, CT-1160, CT-1170, CT-2300/ST (CD-090), CT-2500/L (CT-2523CH)
Maximum Conductors
2
Maximum Operating Temperature
221 Degrees F
Barrel Finish
Tin Plated
Contact Finish
Tin
Barrel Material
Copper
Insulation Material
Polypropylene
Contact Material
Copper
Material
Copper
Color
Blue
Finish
Tin-Plated
Product Type
Electric Wire Ferrule
Product Name
Electric Wire Ferrule
Environmentally Friendly
Yes
Product Material
Polypropylene
Product Color
Blue
Sub Brand
Pan-Term®
Ferrule Type
Twin Wire
Packaging Type
Bag
Maximum Operating Temperature (°C)
105
Color Code
Blue
Finish/Coating
Tin-Plated
CSA Temperature Rating (°C)
105
Minimum Operating Temperature (°C)
-54
Minimum Operating Temperature (°F)
-60
Cover Material
Polypropylene
Maximum Operating Temperature (°F)
221
Base Material
Copper
UL Temperature Rating (°C)
105
Standards Met
DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
For Use With
CT-1002, CT-1003, CT-1090,CT-1123, CT-1160, CT-1170, CT-2300/ST WITH CD-090, CT-2500/L (CT-2523CH), CTFP-40
Flammability Rating
UL94-HB
UL Temperature Rating (°C)
105
Maximum Operating Temperature (°C)
105
Minimum Operating Temperature (°F)
-60
CSA Temperature Rating (°C)
105
Maximum Operating Temperature (°F)
221
Minimum Operating Temperature (°C)
-54

Description

Wire Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.13 in, Ferrule Material Copper, Insertion Length 23/32 in, Insulation Color Blue, Insulation Material Polypropylene, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 14 AWG, Maximum Wire Size 14 AWG, Termination Style Crimp, Standards CSA C22.2 No. 291-14, DIN 46228, UL 486F, Barrel Diameter 0.15 in, Barrel Finish Tin Plated, Barrel Length 0.34 in, Barrel Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.