Zoro Homepage

Ferrule, 16 AWG, PP, 17/32in., PK500

  • Mfr # FSD78-10-D

  • Zoro # G2276587


product price: $123.99
/pk 500, $0.25/ea
Free Shipping & Returns

Key Features

Wire Range
16 AWG
Insulation Type
Self-Insulated
Insulation Color
Black
Insertion Length
17/32 in
Overall Length
0.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSD78-10-D
Zoro #
G2276587
UPC #
074983762569
Country of Origin
Germany

Dimensions

Insertion Length
17/32 in
Overall Length
0.65 in
Length
0.6"
Barrel Diameter
0.12 in
Strip Length
17/32 in
Minimum Wire Size
16 AWG
Barrel Length
0.26 in
Maximum Wire Size
16 AWG
Ferrule Diameter
0.08 in
Inside Dia.
0.07 in
Minimum Copper Conductor Size (AWG)
#16
Maximum Wire Insulation Diameter (mm)
3
Wire Strip Length (mm)
13.5
Maximum Metric Conductor Size (mm²)
1.5
Pin Length (mm)
10
Inside Diameter (In.)
0.07
Overall Length (mm)
16.5
Maximum Wire Insulation Diameter (In.)
0.12
Inside Diameter (mm)
1.8
Copper Conductor Size (AWG)
#16
Maximum Copper Conductor Size (AWG)
#16
Overall Length (In.)
0.65
Wire Strip Length (In.)
17/32
Minimum Metric Conductor Size (mm²)
1.5
Pin Length (In.)
0.39
Minimum Metric Conductor Size (mm²)
1.5
Maximum Metric Conductor Size (mm²)
1.5

Details

Item
Ferrule
Wire Range
16 AWG
Insulation Type
Self-Insulated
Insulation Color
Black
Max. Temp.
221 Degrees F
Standards
CSA C22.2 No. 291-14, DIN 46228, UL 486F
Features
Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type FSD
Connection Material
Tinned
Material
Copper
Color
Black
Finish
Tin-Plated
For Use With
CT-1002, CT-1003, CT-1090, CT-1123, CT-1160, CT-1170, CP-991, CTFP-25, CTFP-40, CT-2300/ST (CD-090), CT-2500/L (CT-2523CH)
Barrel Finish
Tin Plated
Contact Material
Copper
Termination Style
Crimp
Barrel Material
Copper
Minimum Operating Temperature
-60 Degrees F
Contact Finish
Tin
Maximum Conductors
1
Compatible with Product Type
Terminal Block
Maximum Operating Temperature
221 Degrees F
Compatible with Series
CT
Insulation Material
Polypropylene
Ferrule Material
Copper
Special Features
Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type FSD
Compatible Manufacturer Model Number
CP-991, CT-1002, CT-1003, CT-1090, CT-1123, CT-1160, CT-1170, CT-2300/ST (CD-090), CT-2500/L (CT-2523CH), CTFP-25, CTFP-40
Product Name
Electric Wire Ferrule
Product Color
Black
Environmentally Friendly
Yes
Product Material
Copper
Product Type
Electric Wire Ferrule
Standards Met
DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
Color Code
Black
Minimum Operating Temperature (°F)
-60
Flammability Rating
UL94-HB
Cover Material
Polypropylene
Minimum Operating Temperature (°C)
-54
Base Material
Copper
Maximum Operating Temperature (°C)
105
CSA Temperature Rating (°C)
105
UL Temperature Rating (°C)
105
Finish/Coating
Tin-Plated
Ferrule Type
Single Wire Standard
Maximum Operating Temperature (°F)
221
Packaging Type
Bag
Sub Brand
Pan-Term®
Minimum Operating Temperature (°F)
-60
UL Temperature Rating (°C)
105
Maximum Operating Temperature (°C)
105
Maximum Operating Temperature (°F)
221
CSA Temperature Rating (°C)
105
Minimum Operating Temperature (°C)
-54

Description

Wire Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.08 in, Ferrule Material Copper, Insertion Length 17/32 in, Insulation Color Black, Insulation Material Polypropylene, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 16 AWG, Termination Style Crimp, Standards CSA C22.2 No. 291-14, DIN 46228, UL 486F, Barrel Diameter 0.12 in, Barrel Finish Tin Plated, Barrel Length 0.26 in, Barrel Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.