Zoro Homepage

Ferrule, 16 AWG, PP, 3/8in., PK500

  • Mfr # FSD78-6-D

  • Zoro # G2600781


product price: $156.99
/pk 500, $0.31/ea
Free Shipping & Returns

Key Features

Wire Range
16 AWG
Insulation Type
Self-Insulated
Insulation Color
Black
Insertion Length
3/8 in
Overall Length
0.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSD78-6-D
Zoro #
G2600781
UPC #
074983763993
Country of Origin
Germany

Dimensions

Insertion Length
3/8 in
Overall Length
0.49 in
Length
0.5"
Barrel Length
0.25 in
Maximum Wire Size
16 AWG
Barrel Diameter
0.12 in
Minimum Wire Size
16 AWG
Ferrule Diameter
0.08 in
Strip Length
3/8 in
Inside Dia.
0.07 in
Wire Strip Length (In.)
0.37
Copper Conductor Size (AWG)
#16
Maximum Wire Insulation Diameter (In.)
0.12
Inside Diameter (mm)
1.8
Wire Strip Length (mm)
9.5
Maximum Copper Conductor Size (AWG)
#16
Minimum Copper Conductor Size (AWG)
#16
Inside Diameter (In.)
0.07
Overall Length (mm)
12.5
Pin Length (mm)
6
Overall Length (In.)
0.49
Maximum Wire Insulation Diameter (mm)
3
Pin Length (In.)
0.24
Maximum Metric Conductor Size (mm²)
1.5
Maximum Metric Conductor Size (mm²)
1.5

Details

Item
Ferrule
Wire Range
16 AWG
Insulation Type
Self-Insulated
Insulation Color
Black
Max. Temp.
221 Degrees F
Features
Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type FSD
Standards
CSA C22.2 No. 291-14, DIN 46228 Part 4
Connection Material
Tinned
Finish
Tin-Plated
Color
Black
Material
Copper
For Use With
CT-1002, CT-1003, CT-1090, CT-1123, CT-1160, CT-1170, CP-991, CTFP-25, CTFP-40, CT-2300/ST (CD-090), CT-2500/L (CT-2523CH)
Contact Material
Copper
Barrel Finish
Tin Plated
Termination Style
Crimp
Insulation Material
Polypropylene
Contact Finish
Tin
Barrel Material
Copper
Maximum Conductors
1
Maximum Operating Temperature
221 Degrees F
Compatible Manufacturer Model Number
CP-991, CT-1002, CT-1003, CT-1090, CT-1123, CT-1160, CT-1170, CT-2300/ST (CD-090), CT-2500/L (CT-2523CH), CTFP-25, CTFP-40
Ferrule Material
Copper
Special Features
Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type FSD
Compatible with Product Type
Terminal Block
Compatible with Series
CT
Product Name
Electric Wire Ferrule
Environmentally Friendly
Yes
Product Type
Electric Wire Ferrule
Product Material
Copper
Product Color
Black
Finish/Coating
Tin-Plated
CSA Temperature Rating (°C)
105
Maximum Operating Temperature (°C)
105
Flammability Rating
UL94-HB
Ferrule Type
Single Wire Standard
Packaging Type
Bag
Cover Material
Polypropylene
Standards Met
DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
Color Code
Black
Sub Brand
Pan-Term®
UL Temperature Rating (°C)
105
Base Material
Copper
Maximum Operating Temperature (°F)
221
UL Temperature Rating (°C)
105
CSA Temperature Rating (°C)
105
Maximum Operating Temperature (°C)
105
Maximum Operating Temperature (°F)
221

Description

Wire Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.08 in, Ferrule Material Copper, Insertion Length 3/8 in, Insulation Color Black, Insulation Material Polypropylene, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 16 AWG, Termination Style Crimp, Standards CSA C22.2 No. 291-14, DIN 46228 Part 4, Barrel Diameter 0.12 in, Barrel Finish Tin Plated, Barrel Length 0.25 in, Barrel Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.