Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ferrule, 18 AWG, PP, 15/32in., PK500

  • Mfr # FSD76-8-D

  • Zoro # G2276620


product price: $99.49
/pk 500, $0.20/ea
Free Shipping & Returns

Key Features

Wire Range
18 AWG
Insulation Type
Self-Insulated
Insulation Color
Gray
Insertion Length
15/32 in
Overall Length
0.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSD76-8-D
Zoro #
G2276620
UPC #
074983762484
Country of Origin
Germany

Dimensions

Insertion Length
15/32 in
Overall Length
0.55 in
Length
0.6"
Minimum Wire Size
18 AWG
Barrel Diameter
0.11 in
Barrel Length
0.24 in
Strip Length
15/32 in
Maximum Wire Size
18 AWG
Ferrule Diameter
0.06 in
Inside Dia.
0.05 in
Wire Strip Length (In.)
15/32
Maximum Wire Insulation Diameter (mm)
2.8
Copper Conductor Size (AWG)
#18
Maximum Wire Insulation Diameter (In.)
0.11
Overall Length (mm)
14
Inside Diameter (mm)
1.3
Pin Length (In.)
0.31
Maximum Metric Conductor Size (mm²)
0.75
Wire Strip Length (mm)
11.9
Maximum Copper Conductor Size (AWG)
#18
Pin Length (mm)
8
Overall Length (In.)
0.55
Inside Diameter (In.)
0.05
Minimum Copper Conductor Size (AWG)
#18
Minimum Metric Conductor Size (mm²)
0.75
Minimum Metric Conductor Size (mm²)
0.75
Maximum Metric Conductor Size (mm²)
0.75

Details

Item
Ferrule
Wire Range
18 AWG
Insulation Type
Self-Insulated
Insulation Color
Gray
Max. Temp.
221 Degrees F
Features
Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type FSD
Connection Material
Tinned
Standards
CSA C22.2 No. 291-14, DIN 46228 Part 4
For Use With
CT-1002, CT-1003, CT-1090, CT-1123, CT-1160, CT-1170, CP-991, CTFP-25, CTFP-40, CT-2300/ST (CD-090), CT-2500/L (CT-2523CH)
Finish
Tin-Plated
Material
Copper
Color
Gray
Termination Style
Crimp
Contact Material
Copper
Maximum Operating Temperature
221 Degrees F
Insulation Material
Polypropylene
Maximum Conductors
1
Compatible with Product Type
Terminal Block
Compatible Manufacturer Model Number
CP-991, CT-1002, CT-1003, CT-1090, CT-1123, CT-1160, CT-1170, CT-2300/ST (CD-090), CT-2500/L (CT-2523CH), CTFP-25, CTFP-40
Contact Finish
Tin
Barrel Material
Copper
Special Features
Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type FSD
Compatible with Series
CT
Ferrule Material
Copper
Minimum Operating Temperature
-60 Degrees F
Barrel Finish
Tin Plated
Product Type
Electric Wire Ferrule
Product Color
Gray
Product Name
Electric Wire Ferrule
Product Material
Copper
Environmentally Friendly
Yes
Minimum Operating Temperature (°F)
-60
Base Material
Copper
Maximum Operating Temperature (°C)
105
Color Code
Gray
UL Temperature Rating (°C)
105
Minimum Operating Temperature (°C)
-54
Cover Material
Polypropylene
Standards Met
DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
Maximum Operating Temperature (°F)
221
Finish/Coating
Tin-Plated
Ferrule Type
Single Wire Standard
Flammability Rating
UL94-HB
CSA Temperature Rating (°C)
105
Packaging Type
Bag
Sub Brand
Pan-Term®
Minimum Operating Temperature (°F)
-60
Maximum Operating Temperature (°F)
221
Maximum Operating Temperature (°C)
105
UL Temperature Rating (°C)
105
CSA Temperature Rating (°C)
105
Minimum Operating Temperature (°C)
-54

Description

Wire Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.06 in, Ferrule Material Copper, Insertion Length 15/32 in, Insulation Color Gray, Insulation Material Polypropylene, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 18 AWG, Maximum Wire Size 18 AWG, Termination Style Crimp, Standards CSA C22.2 No. 291-14, DIN 46228 Part 4, Barrel Diameter 0.11 in, Barrel Finish Tin Plated, Barrel Length 0.24 in, Barrel Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.