Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ferrule, 18 AWG, PP, 17/32in., PK500

  • Mfr # FSD76-10-D

  • Zoro # G2276639


product price: $96.25
/pk 500, $0.19/ea
Free Shipping & Returns

Key Features

Wire Range
18 AWG
Insulation Type
Self-Insulated
Insulation Color
Gray
Insertion Length
17/32 in
Overall Length
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSD76-10-D
Zoro #
G2276639
UPC #
074983762491
Country of Origin
Germany

Dimensions

Insertion Length
17/32 in
Overall Length
0.63 in
Length
0.6"
Strip Length
17/32 in
Minimum Wire Size
18 AWG
Barrel Diameter
0.11 in
Maximum Wire Size
18 AWG
Barrel Length
0.24 in
Ferrule Diameter
0.06 in
Inside Dia.
0.05 in
Overall Length (In.)
0.63
Copper Conductor Size (AWG)
18
Wire Strip Length (In.)
17/32
Maximum Wire Insulation Diameter (In.)
0.11
Pin Length (In.)
0.39
Inside Diameter (In.)
0.05
Wire Strip Length (mm)
13.5
Maximum Copper Conductor Size (AWG)
#18
Inside Diameter (mm)
1.3
Overall Length (mm)
16
Pin Length (mm)
10
Minimum Metric Conductor Size (mm²)
0.75
Minimum Copper Conductor Size (AWG)
18
Maximum Wire Insulation Diameter (mm)
2.8
Maximum Metric Conductor Size (mm²)
0.75
Minimum Metric Conductor Size (mm²)
0.75
Maximum Metric Conductor Size (mm²)
0.75

Details

Item
Ferrule
Wire Range
18 AWG
Insulation Type
Self-Insulated
Insulation Color
Gray
Max. Temp.
221 Degrees F
Standards
CSA C22.2 No. 291-14, DIN 46228 Part 4
Connection Material
Tinned
Features
Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type FSD
Color
Gray
For Use With
CT-1002, CT-1003, CT-1090, CT-1123, CT-1160, CT-1170, CP-991, CTFP-25, CTFP-40, CT-2300/ST (CD-090), CT-2500/L (CT-2523CH)
Material
Copper
Finish
Tin-Plated
Compatible Manufacturer Model Number
CP-991, CT-1002, CT-1003, CT-1090, CT-1123, CT-1160, CT-1170, CT-2300/ST (CD-090), CT-2500/L (CT-2523CH), CTFP-25, CTFP-40
Minimum Operating Temperature
-60 Degrees F
Contact Finish
Tin
Ferrule Material
Copper
Compatible with Product Type
Terminal Block
Compatible with Series
CT
Termination Style
Crimp
Contact Material
Copper
Barrel Material
Copper
Maximum Operating Temperature
221 Degrees F
Special Features
Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type FSD
Barrel Finish
Tin Plated
Maximum Conductors
1
Insulation Material
Polypropylene
Product Name
Electric Wire Ferrule
Environmentally Friendly
Yes
Product Color
Gray
Product Material
Polypropylene
Product Type
Electric Wire Ferrule
Color Code
Gray
Maximum Operating Temperature (°F)
221
UL Temperature Rating (°C)
105
Standards Met
DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
Packaging Type
Bag
Maximum Operating Temperature (°C)
105
Sub Brand
Pan-Term®
Finish/Coating
Tin-Plated
Minimum Operating Temperature (°F)
-60
Minimum Operating Temperature (°C)
-54
Flammability Rating
UL94-HB
Ferrule Type
Single Wire Standard
Base Material
Copper
Cover Material
Polypropylene
CSA Temperature Rating (°C)
105
Maximum Operating Temperature (°F)
221
Minimum Operating Temperature (°C)
-54
CSA Temperature Rating (°C)
105
UL Temperature Rating (°C)
105
Minimum Operating Temperature (°F)
-60
Maximum Operating Temperature (°C)
105

Description

Wire Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.06 in, Ferrule Material Copper, Insertion Length 17/32 in, Insulation Color Gray, Insulation Material Polypropylene, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 18 AWG, Maximum Wire Size 18 AWG, Termination Style Crimp, Standards CSA C22.2 No. 291-14, DIN 46228 Part 4, Barrel Diameter 0.11 in, Barrel Finish Tin Plated, Barrel Length 0.24 in, Barrel Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.