Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ferrule, 18 AWG, PP, 5/8in., PK500

  • Mfr # FSD77-12-D

  • Zoro # G2276605


product price: $92.69
/pk 500, $0.19/ea
Free Shipping & Returns

Key Features

Wire Range
18 AWG
Insulation Type
Self-Insulated
Insulation Color
Red
Insertion Length
5/8 in
Overall Length
0.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSD77-12-D
Zoro #
G2276605
UPC #
074983762545
Country of Origin
Germany

Dimensions

Insertion Length
5/8 in
Overall Length
0.73 in
Length
0.7"
Barrel Diameter
0.12 in
Barrel Length
0.26 in
Minimum Wire Size
18 AWG
Strip Length
5/8 in
Maximum Wire Size
18 AWG
Ferrule Diameter
0.07 in
Inside Dia.
0.06 in
Inside Diameter (In.)
0.06
Overall Length (In.)
0.73
Pin Length (In.)
0.47
Maximum Wire Insulation Diameter (mm)
3
Maximum Wire Insulation Diameter (In.)
0.12
Maximum Metric Conductor Size (mm²)
1
Wire Strip Length (In.)
45054
Inside Diameter (mm)
1.5
Pin Length (mm)
12
Minimum Metric Conductor Size (mm²)
1
Wire Strip Length (mm)
15.9
Overall Length (mm)
18.5
Minimum Metric Conductor Size (mm²)
1
Maximum Metric Conductor Size (mm²)
1

Details

Item
Ferrule
Wire Range
18 AWG
Insulation Type
Self-Insulated
Insulation Color
Red
Max. Temp.
221 Degrees F
Standards
CSA C22.2 No. 291-14, DIN 46228, UL 486F
Connection Material
Tinned
Features
Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type FSD
For Use With
CT-1002, CT-1003, CT-1090, CT-1123, CT-1160, CT-1170, CP-991, CTFP-25, CTFP-40, CT-2300/ST (CD-090), CT-2500/L (CT-2523CH)
Color
Red
Material
Copper
Finish
Tin-Plated
Contact Finish
Tin
Ferrule Material
Copper
Insulation Material
Polypropylene
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
221 Degrees F
Compatible Manufacturer Model Number
CP-991, CT-1002, CT-1003, CT-1090, CT-1123, CT-1160, CT-1170, CT-2300/ST (CD-090), CT-2500/L (CT-2523CH), CTFP-25, CTFP-40
Compatible with Series
CT
Barrel Material
Copper
Compatible with Product Type
Terminal Block
Special Features
Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type FSD
Termination Style
Crimp
Contact Material
Copper
Maximum Conductors
1
Barrel Finish
Tin Plated
Product Color
Red
Product Name
Electric Wire Ferrule
Product Material
Polypropylene
Product Type
Electric Wire Ferrule
Environmentally Friendly
Yes
Cover Material
Polypropylene
Minimum Operating Temperature (°C)
-54
Color Code
Red
Finish/Coating
Tin-Plated
CSA Temperature Rating (°C)
105
Minimum Operating Temperature (°F)
-60
Sub Brand
Pan-Term®
UL Temperature Rating (°C)
105
Packaging Type
Bag
Flammability Rating
UL94-HB
Maximum Operating Temperature (°C)
105
Maximum Operating Temperature (°F)
221
Ferrule Type
Single Wire Standard
Base Material
Copper
Standards Met
DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
CSA Temperature Rating (°C)
105
Maximum Operating Temperature (°C)
105
UL Temperature Rating (°C)
105
Minimum Operating Temperature (°C)
-54
Minimum Operating Temperature (°F)
-60
Maximum Operating Temperature (°F)
221

Description

Wire Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.07 in, Ferrule Material Copper, Insertion Length 5/8 in, Insulation Color Red, Insulation Material Polypropylene, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 18 AWG, Maximum Wire Size 18 AWG, Termination Style Crimp, Standards CSA C22.2 No. 291-14, DIN 46228, UL 486F, Barrel Diameter 0.12 in, Barrel Finish Tin Plated, Barrel Length 0.26 in, Barrel Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.