Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ferrule, 22 AWG, PP, 3/8in., PK500

  • Mfr # FSD74-6-D

  • Zoro # G1921958


product price: $118.99
/pk 500, $0.24/ea
Free Shipping & Returns

Key Features

Wire Range
22 AWG
Insulation Type
Self-Insulated
Insulation Color
Turquoise
Insertion Length
3/8 in
Overall Length
0.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSD74-6-D
Zoro #
G1921958
UPC #
074983763979
Country of Origin
Germany

Dimensions

Insertion Length
3/8 in
Overall Length
0.49 in
Length
0.5"
Maximum Wire Size
22 AWG
Strip Length
3/8 in
Barrel Diameter
0.07 in
Barrel Length
0.25 in
Minimum Wire Size
24 AWG
Ferrule Diameter
0.04 in
Inside Dia.
0.03 in
Overall Length (mm)
10.5
Minimum Copper Conductor Size (AWG)
#24 - #22
Inside Diameter (mm)
0.8
Overall Length (In.)
0.49
Pin Length (mm)
6
Pin Length (In.)
0.24
Wire Strip Length (In.)
0.37
Maximum Wire Insulation Diameter (In.)
0.07
Wire Strip Length (mm)
9.5
Maximum Metric Conductor Size (mm²)
0.34
Maximum Wire Insulation Diameter (mm)
2
Copper Conductor Size (AWG)
#24 - #22
Maximum Copper Conductor Size (AWG)
#22
Inside Diameter (In.)
0.03

Details

Item
Ferrule
Wire Range
22 AWG
Insulation Type
Self-Insulated
Insulation Color
Turquoise
Max. Temp.
221 Degrees F
Standards
CSA C22.2 No. 291-14, DIN 46228 Part 4
Connection Material
Tinned
Features
Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type FSD
Material
Copper
Finish
Tin-Plated
Color
Turquoise
For Use With
CT-1002, CT-1123, CT-2500/L (CT-2523CH)
Insulation Material
Polypropylene
Special Features
Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type FSD
Compatible Manufacturer Model Number
CT-1002, CT-1123, CT-2523CH
Contact Finish
Tin
Maximum Operating Temperature
221 Degrees F
Compatible with Product Type
Terminal Block
Contact Material
Copper
Barrel Material
Copper
Maximum Conductors
1
Compatible with Series
CT
Barrel Finish
Tin Plated
Ferrule Material
Copper
Termination Style
Crimp
Product Name
Electric Wire Ferrule
Product Color
Turquoise
Environmentally Friendly
Yes
Product Type
Electric Wire Ferrule
Product Material
Copper
Color Code
Turquoise
Packaging Type
Bag
Base Material
Copper
Sub Brand
Pan-Term®
Maximum Operating Temperature (°F)
221
Ferrule Type
Single Wire Standard
Finish/Coating
Tin-Plated
Maximum Operating Temperature (°C)
105
Standards Met
DIN 46228 Part 4, CSA C22.2 No. 291-14
Cover Material
Polypropylene
Note
Not UL Listed

Description

Wire Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.04 in, Ferrule Material Copper, Insertion Length 3/8 in, Insulation Color Turquoise, Insulation Material Polypropylene, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 24 AWG, Maximum Wire Size 22 AWG, Termination Style Crimp, Standards CSA C22.2 No. 291-14, DIN 46228 Part 4, Barrel Diameter 0.07 in, Barrel Finish Tin Plated, Barrel Length 0.25 in, Barrel Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.