Zoro Homepage

Ferrule, 24 AWG, PP, Yellow, 3/8in., PK500

  • Mfr # FSD73-6-D

  • Zoro # G2276675


product price: $109.99
/pk 500, $0.22/ea
Free Shipping & Returns

Key Features

Wire Range
24 AWG
Insulation Type
Self-Insulated
Insulation Color
Yellow
Insertion Length
3/8 in
Overall Length
0.41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSD73-6-D
Zoro #
G2276675
UPC #
074983763955
Country of Origin
Germany

Dimensions

Insertion Length
3/8 in
Overall Length
0.41 in
Length
0.4"
Minimum Wire Size
24 AWG
Strip Length
3/8 in
Barrel Diameter
0.07 in
Barrel Length
0.17 in
Maximum Wire Size
24 AWG
Ferrule Diameter
0.04 in
Inside Dia.
0.03 in
Inside Diameter (mm)
0.8
Pin Length (mm)
6
Wire Strip Length (mm)
9.5
Overall Length (In.)
0.41
Maximum Wire Insulation Diameter (mm)
2
Minimum Copper Conductor Size (AWG)
#24
Maximum Copper Conductor Size (AWG)
#24
Wire Strip Length (In.)
0.37
Inside Diameter (In.)
0.03
Maximum Metric Conductor Size (mm²)
0.25
Copper Conductor Size (AWG)
#24
Overall Length (mm)
10.5
Maximum Wire Insulation Diameter (In.)
0.07
Pin Length (In.)
0.24
Maximum Metric Conductor Size (mm²)
0.25

Details

Item
Ferrule
Wire Range
24 AWG
Insulation Type
Self-Insulated
Insulation Color
Yellow
Max. Temp.
221 Degrees F
Standards
CSA C22.2 No. 291-14, DIN 46228 Part 4
Features
Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type FSD
Connection Material
Tinned
Material
Copper
For Use With
CT-1002, CT-1123, CT-2500/L (CT-2523CH)
Finish
Tin-Plated
Color
Yellow
Ferrule Material
Copper
Compatible with Product Type
Terminal Block
Maximum Conductors
1
Contact Finish
Tin
Special Features
Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type FSD
Barrel Finish
Tin Plated
Contact Material
Copper
Insulation Material
Polypropylene
Compatible with Series
CT
Compatible Manufacturer Model Number
CT-1002, CT-1123, CT-2523CH
Termination Style
Crimp
Maximum Operating Temperature
221 Degrees F
Barrel Material
Copper
Product Type
Electric Wire Ferrule
Product Name
Electric Wire Ferrule
Product Material
Copper
Product Color
Yellow
Environmentally Friendly
Yes
Note
Not UL Listed
Ferrule Type
Single Wire Standard
Base Material
Copper
Sub Brand
Pan-Term®
Standards Met
DIN 46228 Part 4, CSA C22.2 No. 291-14
Cover Material
Polypropylene
Maximum Operating Temperature (°C)
105
Finish/Coating
Tin-Plated
Color Code
Yellow
Packaging Type
Bag
Maximum Operating Temperature (°F)
221
Maximum Operating Temperature (°C)
105
Maximum Operating Temperature (°F)
221

Description

Wire Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.04 in, Ferrule Material Copper, Insertion Length 3/8 in, Insulation Color Yellow, Insulation Material Polypropylene, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 24 AWG, Maximum Wire Size 24 AWG, Termination Style Crimp, Standards CSA C22.2 No. 291-14, DIN 46228 Part 4, Barrel Diameter 0.07 in, Barrel Finish Tin Plated, Barrel Length 0.17 in, Barrel Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.