Zoro Homepage

Ferrule Assort Kit, 400 Pieces, No 22-14 AWG

  • Mfr # KP-FSD2

  • Zoro # G2276480


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Includes
(100) Pieces Each Mfr. No. FSD76-8, (50) Pieces Each Mfr. No. FSD75-8, FSD77-8, FSD78-8, FSD80-8
Wire Range
20 to 14 AWG
Number of Pieces
400
Number of Sizes
5
Sizes Included
22 to 14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP-FSD2
Zoro #
G2276480
UPC #
074983772322
Country of Origin
Germany

Dimensions

Number of Sizes
5
Sizes Included
22 to 14 AWG
Overall Length
3-1/2 in
Minimum Wire Size
20 AWG
Maximum Wire Size
14 AWG
Width (In.)
3-1/2 in
Overall Length (mm)
89
Overall Length (In.)
3.5
Overall Width (In.)
3.5
Overall Width (mm)
89
Maximum Wire Size (AWG)
#14
Minimum Wire Size (AWG)
#20

Details

Item
Ferrule Assortment Kit
Includes
(100) Pieces Each Mfr. No. FSD76-8, (50) Pieces Each Mfr. No. FSD75-8, FSD77-8, FSD78-8, FSD80-8
Wire Range
20 to 14 AWG
Number of Pieces
400
Standards
CSA, DIN, UL
Terminal Type
Ferrules
Manufacture Model Numbers Included
FSD75-8, FSD76-8, FSD77-8, FSD78-8, FSD80-8
Tools Included
None
Insulation Material
Polypropylene
Product Type
Ferrule Kit
Sub Brand
Pan-Term®

Description

Ferrule Assortment Kit, Insulation Material Polypropylene, Minimum Wire Size 20 AWG, Maximum Wire Size 14 AWG, Number of Pieces 400, Tools Included None, Manufacture Model Numbers Included FSD75-8, FSD76-8, FSD77-8, FSD78-8, FSD80-8, Standards CSA, DIN, UL, Includes (100) Pieces Each Mfr. No. FSD76-8, (50) Pieces Each Mfr. No. FSD75-8, FSD77-8, FSD78-8, FSD80-8, Number of Sizes 5, Sizes Included 22 to 14 AWG, Terminal Type Ferrules

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.