
Ferrule, Blue Sleeve, 4/0 AWG - 250 kcmi
Mfr # FSD91-27-Q
Zoro # G2854600
product price: $140.99
/pk 25, $5.64/ea
Free Shipping & Returns
Key Features
Wire Range
4/0 to 250 kcmil
Overall Length
1.89 in
Max. Temp.
105°C
Color
Blue
Finish
Tin-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSD91-27-Q
Zoro #
G2854600
UPC #
7498333372
Country of Origin
Germany
Dimensions
Overall Length
1.89 in
Inside Dia.
0.66 in
Length
1.9"
Details
Item
Covered Single Wire Ferrule
Wire Range
4/0 to 250 kcmil
Max. Temp.
105°C
Color
Blue
Finish
Tin-Plated
Material
Copper
Standards
DIN 46228 Part 4, CSA C22.2 No. 291-14
Product Type
Electric Wire Ferrule
Product Name
Electric Wire Ferrule
Product Color
Blue
Material Details
Copper - Base, Polypropylene - Insulation
Product Material
Copper, Polypropylene
Product Class
Wire Termination
Max Operating Temperature
105 degrees Celsius
Description
Ferrule, Blue Sleeve, 4/0 AWG - 250 kcmil (120.0mm2) Wire Size, 1.06 (27.0mm) Pin Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.