Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ferrule, Insul, 1mm2, 8mmpin, Rd, PK1000

  • Mfr # FSD77-8-K

  • Zoro # G0417871


product price: $165.99
/pk 1000, $0.17/ea
Free Shipping & Returns

Key Features

Wire Range
1 mm2
Overall Length
0.57 in
Max. Temp.
-54 to 105°C
Standards
DIN 46228, CSA C22.2 No. 291-14, UL 486F
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSD77-8-K
Zoro #
G0417871
UPC #
7498333343
Country of Origin
Germany

Dimensions

Overall Length
0.57 in
Inside Dia.
0.06 in

Details

Item
Ferrule,Insul,1mm2,8mmpin,Rd,PK1000
Wire Range
1 mm2
Max. Temp.
-54 to 105°C
Standards
DIN 46228, CSA C22.2 No. 291-14, UL 486F
Material
Copper
Finish
Tin-Plated
Color
Red
Product Class
Wire Termination
Min Operating Temperature
-54 degrees Celsius
Max Operating Temperature
105 degrees Celsius

Description

Ferrule,Insul,1mm2,8mmpin,Rd,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.