Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ferrule, Insul, Twin, 2x10Awg, 14mm, Yl, PK100

  • Mfr # FTD82-14-C

  • Zoro # G0417652


product price: $70.15
/pk 100, $0.70/ea

Key Features

Wire Range
10 AWG
Overall Length
0.98 in
Max. Temp.
-54 to 105°C
Standards
DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FTD82-14-C
Zoro #
G0417652
UPC #
74983763153
Country of Origin
Germany

Dimensions

Overall Length
0.98 in
Length
1"
Inside Dia.
0.18 in

Details

Item
Ferrule,Insul,Twin,2x10Awg,14mm,Yl,PK100
Wire Range
10 AWG
Max. Temp.
-54 to 105°C
Standards
DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
Material
Copper
Finish
Tin-Plated
Color
Yellow
Material Details
Copper - Base, Polypropylene - Insulation
Product Color
Yellow
Product Material
Polypropylene, Copper
Product Name
Electric Wire Ferrule
Product Type
Electric Wire Ferrule
Product Class
Terminals & Terminal Kits

Description

Ferrule,Insul,Twin,2x10Awg,14mm,Yl,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.