Zoro Homepage

Ferrule, Insulated, 1 AWG, PK50

  • Mfr # FSD87-20-L

  • Zoro # G0767057


product price: $123.99
/pk 50, $2.48/ea
Free Shipping & Returns

Key Features

Wire Range
1 AWG
Overall Length
1.42 in
Max. Temp.
105°C
Standards
DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
Length
1.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSD87-20-L
Zoro #
G0767057
UPC #
7498376277
Country of Origin
Denmark

Dimensions

Overall Length
1.42 in
Length
1.4"
Inside Dia.
0.41 in

Details

Item
Ferrule,Insulated,1 AWG,PK50
Wire Range
1 AWG
Max. Temp.
105°C
Standards
DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
Color
Blue
Finish
Tin-Plated
Material
Copper
Material Details
Copper - Base, Polypropylene - Insulation
Product Color
Blue
Product Material
Copper, Polypropylene
Product Name
Electric Wire Ferrule
Product Type
Electric Wire Ferrule
Product Class
Wire Termination
Max Operating Temperature
105 degrees celsius

Description

Ferrule,Insulated,1 AWG,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.