
Ferrule, non-insulated, 12 AWG (4.0 sq mm)
Mfr # F81-9-M
Zoro # G2858627
product price: $182.99
/pk 1000, $0.18/ea
Free Shipping & Returns
Key Features
Wire Range
12 AWG
Overall Length
0.35 in
Max. Temp.
150°C
Material
Copper
Finish
Tin-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F81-9-M
Zoro #
G2858627
UPC #
7498376341
Country of Origin
Germany
Dimensions
Overall Length
0.35 in
Inside Dia.
0.11 in
Length
0.4"
Details
Item
Non-covered Single Wire Ferrules
Wire Range
12 AWG
Max. Temp.
150°C
Material
Copper
Finish
Tin-Plated
Standards
DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
Color
Metallic
Product Type
Electric Wire Ferrule
Product Name
Electric Wire Ferrule
Product Material
Copper
Material Details
Copper - Base
Product Color
Metallic
Max Operating Temperature
150 degrees celsius
Product Class
Terminals & Terminal Kits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.