
Ferrule, non-insulated, 18 AWG (0.75 sq mm
Mfr # F76-6-M
Zoro # G2859275
product price: $99.99
/pk 1000, $0.10/ea
Free Shipping & Returns
Key Features
Wire Range
18 AWG
Overall Length
0.24 in
Max. Temp.
150°C
Standards
DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
Color
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F76-6-M
Zoro #
G2859275
UPC #
7498376323
Country of Origin
Germany
Dimensions
Overall Length
0.24 in
Inside Dia.
0.05 in
Length
0.2"
Outside Diameter Inches
0.06 in
Details
Item
Non-covered Single Wire Ferrules
Wire Range
18 AWG
Max. Temp.
150°C
Standards
DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
Color
Metallic
Finish
Tin-Plated
Material
Copper
Material Details
Copper - Base
Product Material
Copper
Product Color
Metallic
Product Name
Electric Wire Ferrule
Product Type
Electric Wire Ferrule
Product Class
Wire Termination
Max Operating Temperature
150 degrees celsius
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.