Ferrule, non-insulated, 2 AWG (35.0 sq mm)
- Mfr # F86-20-C
- Zoro # G2856177
product price:Â
$
118.99
/pk of 100, $1.19/ea
Free Shipping & Returns
Key Features
Wire Range
2 AWG
Overall Length
0.79 in
Max. Temp.
150 Degrees C
Inside Dia.
0.33 in
Finish
Tin-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F86-20-C
- Zoro #
- G2856177
- UPC #
- 7498376368
- Country of Origin
- Germany
- Item
- Non-covered Single Wire Ferrules
- Wire Range
- 2 AWG
- Max. Temp.
- 150 Degrees C
- Finish
- Tin-Plated
- Standards
- DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
- Color
- Metallic
- Material
- Copper
- Product Name
- Electric Wire Ferrule
- Product Type
- Electric Wire Ferrule
- Material Details
- Copper - Base
- Product Color
- Metallic
- Product Material
- Copper
- Product Class
- Wire Termination
- Max Operating Temperature
- 150 degrees celsius
Dimensions
- Overall Length
- 0.79 in
- Inside Dia.
- 0.33 in
- Length
- 0.8"
- Outside Diameter Inches
- 0.34 in
Description
Ferrule, non-insulated, 2 AWG (35.0mm2), 0.79(20.0mm) length
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.