Zoro Homepage

Fiber Optic Adapter Panel, 1.38 in

  • Mfr # FAP6WSTZ

  • Zoro # G316118915


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Connector Type
ST
Mode
Single Mode
Contact Type Finish
UPC
Product Type
Adapter Plate
Overall Height
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAP6WSTZ
Zoro #
G316118915
UPC #
074983854905
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1.38 in
Overall Width
4.3 in

Details

Item
Fiber Optic Adapter Panel
Connector Type
ST
Mode
Single Mode
Contact Type Finish
UPC
Product Type
Adapter Plate
Port Configuration
Simplex
Number of Fiber Ports
6
Port Color
Steel
Compatible Fiber Type
OS2

Description

FAP w/6 ST Simpl Signlemode Adapters Zir

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.