Zoro Homepage

Fiber Optic Adapter Panel, 1.39 in

  • Mfr # FAP6WAQDSCZ

  • Zoro # G416118938


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Contact Type Finish
PC
Port Color
Aqua
Connector Type
SC
Product Type
Adapter Plate
Port Configuration
Duplex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAP6WAQDSCZ
Zoro #
G416118938
UPC #
074983376322
Country of Origin
United States

Dimensions

Overall Height
1.39 in
Overall Width
4.3 in

Details

Item
Fiber Optic Adapter Panel
Contact Type Finish
PC
Port Color
Aqua
Connector Type
SC
Product Type
Adapter Plate
Port Configuration
Duplex
Mode
Multi-Mode
Number of Fiber Ports
6
Compatible Fiber Type
OM4

Description

FAP w/6 SC 10 GbE Dupl mm Adapters (AQ)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.