
FIBER OPTIC SPLICE MODULE, SELF STACKING, HOLDS 24, FUSION SPLICES (Discontinued)
- Mfr # FOSMF
- Zoro # G1276345
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FOSMF
Zoro #
G1276345
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
5.3"
Height
0.3"
Width
14"
Details
Product Name
Wire Splice
Application/Usage
Optical Fiber
Product Color
Black
Environmentally Friendly
Yes
Product Material
Plastic
Product Type
Wire Splice
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.