Fiber Patch Cord, 1 m L

  • Mfr # FZ1BN1NNNSNM001

  • Zoro # G116127506


product price:  $12.49
/ea

Key Features

Overall Length
1 m
End 2 Connection Type
Pigtail
Bandwidth
10 GB
Jacket Material
No Jacket
Standards
ISO/IEC 11801, RoHS Compliant, TIA-604-10 (FOCIS-10), TIA-604-3 (FOCIS-3), TIA/EIA-568-C.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FZ1BN1NNNSNM001
Zoro #
G116127506
UPC #
074983923281
Country of Origin
Multiple

Dimensions

Overall Length
1 m
Bandwidth
10 GB
Cable Diameter
0.9 mm
Core Diameter
50 micron

Details

End 2 Connection Type
Pigtail
Jacket Material
No Jacket
Standards
ISO/IEC 11801, RoHS Compliant, TIA-604-10 (FOCIS-10), TIA-604-3 (FOCIS-3), TIA/EIA-568-C.3
Attenuation
0.15 dB
End 1 Connection Type
LC
Fiber Count
1
Mode
Multi-Mode
Number of Fibers
Simplex
Item
Fiber Patch Cord
Operating Temperature - Minimum
-10 Degrees C
Polarity
A-B Polarity
Fiber Type
OM4
Includes Jacket
Unjacketed
Product Type
Patch Cord
Operating Temperature - Maximum
60 Degrees C

Description

Fiber Patch Cord, Mode Multi-Mode, End 1 Connection Type LC, End 2 Connection Type Pigtail, Jacket Color Not Applicable, Overall Length 1 m, Jacket Material No Jacket, Cable Diameter 0.9 mm, Core Diameter 50 micron, Fiber Count 1, Number of Fibers Simplex, Attenuation 0.15 dB, Bandwidth 10 GB, Standards ISO/IEC 11801, RoHS Compliant, TIA-604-10 (FOCIS-10), TIA-604-3 (FOCIS-3), TIA/EIA-568-C.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.