Fiber Patch Cord, 2 m L, Yellow Jacket

  • Mfr # F92ERLNLNSNM002

  • Zoro # G616127501


product price:  $51.85
/ea

Key Features

End 2 Connection Type
LC
Standards
ISO/IEC 11801, RoHS Compliant, TIA-604-10 (FOCIS-10), TIA-604-3 (FOCIS-3), TIA/EIA-568-C.3
NEC Article and Type
Not Rated
Fire Rating
Riser
Overall Length
2 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F92ERLNLNSNM002
Zoro #
G616127501
UPC #
074983921386
Country of Origin
Multiple

Dimensions

Overall Length
2 m
Bandwidth
10 GB
Cable Diameter
1.6 mm
Core Diameter
9 micron

Details

End 2 Connection Type
LC
Standards
ISO/IEC 11801, RoHS Compliant, TIA-604-10 (FOCIS-10), TIA-604-3 (FOCIS-3), TIA/EIA-568-C.3
NEC Article and Type
Not Rated
Fire Rating
Riser
Attenuation
0.25 dB
Jacket Color
Yellow
Item
Fiber Patch Cord
End 1 Connection Type
LC
Number of Fibers
Duplex
Fiber Count
2
Mode
Single Mode
Jacket Material
OFNR
Polarity
A-B Polarity
Fiber Type
OS1, OS2
Product Type
Patch Cord
Operating Temperature - Minimum
-10 Degrees C
Includes Jacket
Jacketed
Operating Temperature - Maximum
60 Degrees C

Description

Fiber Patch Cord, Mode Single Mode, End 1 Connection Type LC, End 2 Connection Type LC, Jacket Color Yellow, Overall Length 2 m, Jacket Material OFNR, Cable Diameter 1.6 mm, Core Diameter 9 micron, Fiber Count 2, Number of Fibers Duplex, Fire Rating Riser, Attenuation 0.25 dB, Bandwidth 10 GB, NEC Article and Type Not Rated, Standards ISO/IEC 11801, RoHS Compliant, TIA-604-10 (FOCIS-10), TIA-604-3 (FOCIS-3), TIA/EIA-568-C.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.