Fiber Patch Cord, 3 m L, Aqua Jacket
Mfr # FZ2ERLNLNSNM003
Zoro # G716127494
product price:Â $45.89
/eaKey Features
Jacket Color
Aqua
Attenuation
0.15 dB
Cable Diameter
1.6 mm
Jacket Material
OFNR
NEC Article and Type
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FZ2ERLNLNSNM003
Zoro #
G716127494
UPC #
074983922833
Country of Origin
Multiple
Dimensions
Cable Diameter
1.6 mm
Bandwidth
10 GB
Overall Length
3 m
Core Diameter
50 micron
Details
Item
Fiber Patch Cord
Jacket Color
Aqua
Attenuation
0.15 dB
Jacket Material
OFNR
NEC Article and Type
Not Rated
End 2 Connection Type
LC
Number of Fibers
Duplex
Standards
ISO/IEC 11801, RoHS Compliant, TIA-604-10 (FOCIS-10), TIA-604-3 (FOCIS-3), TIA/EIA-568-C.3
Fire Rating
Riser
Fiber Count
2
End 1 Connection Type
LC
Mode
Multi-Mode
Fiber Type
OM4
Product Type
Patch Cord
Operating Temperature - Minimum
-10 Degrees C
Includes Jacket
Jacketed
Operating Temperature - Maximum
60 Degrees C
Polarity
A-B Polarity
Description
Fiber Patch Cord, Mode Multi-Mode, End 1 Connection Type LC, End 2 Connection Type LC, Jacket Color Aqua, Overall Length 3 m, Jacket Material OFNR, Cable Diameter 1.6 mm, Core Diameter 50 micron, Fiber Count 2, Number of Fibers Duplex, Fire Rating Riser, Attenuation 0.15 dB, Bandwidth 10 GB, NEC Article and Type Not Rated, Standards ISO/IEC 11801, RoHS Compliant, TIA-604-10 (FOCIS-10), TIA-604-3 (FOCIS-3), TIA/EIA-568-C.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.