Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fitting, Drpclngentrn, Ld3, Lowv, Wh, PK10

  • Mfr # DCF3WH-X

  • Zoro # G0413635


product price: $23.15
/pk 10, $2.32/ea

Key Features

Color
White
Raceway Type
Low Voltage
For Use With
LD3
Material
ABS
Height
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCF3WH-X
Zoro #
G0413635
UPC #
7498325341
Country of Origin
United States

Dimensions

Height
2.25 in
Length
3.42"
Width
1.60"
Overall Length
3.42 in
Depth
2.25"
Overall Width (In.)
1.6
Overall Height (In.)
2.25
Overall Height (mm)
57.2
Overall Length (In.)
3.42
Overall Length (mm)
86.7
Overall Width (mm)
40.6

Details

Item
Fitting,Drpclngentrn,Ld3,Lowv,Wh,PK10
Color
White
Raceway Type
Low Voltage
For Use With
LD3
Material
ABS
Application
Pan-Way ® LD Surface Raceways are Designed to Provide Easy and Economical Solutions For Routing any Low Voltage Cable Along Smooth and Clean Perimeter Walls, Baseboards or Ceilings. This Raceway is a Perfect Solution for Schools, Hospitals, Offices, Homes
Product Type
Cable Routing
Fitting Type
Entrance End/Drop Ceiling
Mount Method
Snap-On
Product Material
Acrylonitrile Butadiene Styrene (ABS)
Cable Manager Type
End Fitting
Product Name
Cable Raceway End Fitting
Product Color
White
Product Class
Wire Routing, Management & Protection

Description

Low voltage drop ceiling/entrance end fitting for use with LD3 raceway, White, ABS, Length 3.42 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.