Fixed diameter cable clamp, heavy duty, No 10 screw M5, .56 in 14.2mm bundle, white, 500PK

  • Mfr # CCH56-S10-C

  • Zoro # G116087756


product price: $212.99
/pk 500, $0.43/ea
Free Shipping & Returns

Key Features

Clamp Color
Natural
Width
0.5 inches
Material
Nylon 6.6
Length
0.94 inches
Max. Bundle Dia.
0.56 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCH56-S10-C
Zoro #
G116087756
UPC #
7498360012
Country of Origin
Unknown

Dimensions

Width
0.5 inches
Length
0.94 inches
Max. Bundle Dia.
0.56 inches

Details

Clamp Color
Natural
Material
Nylon 6.6
Mounting Method
Screw-On

Description

Fixed diameter cable clamp, heavy duty, #10 screw M5, .56 in. 14.2mm bundle, white

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.