Zoro Homepage

Cable Clamp, Nylon 6/6, 1/2 in Bundle Dia., Natural, 0.89 in L, 100 PK

  • Mfr # CCH50-S10-C

  • Zoro # G0763432


product price: $20.49
/pk 100, $0.20/ea

Key Features

Material
Nylon 6/6
Clamp Color
Natural
Max. Bundle Dia.
1/2 in
Mounting Method
Screw
Length
0.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCH50-S10-C
Zoro #
G0763432
UPC #
7498360011
Country of Origin
United States

Dimensions

Max. Bundle Dia.
1/2 in
Length
0.89 in
Width
1/2 in
Height
0.5 in
Maximum Flange Thickness (mm)
1.3
Mounting Hole Diameter (In.)
0.203
Mounting Hole Diameter (mm)
5.1
Maximum Flange Thickness (In.)
0.05

Details

Item
Cable Clamp
Material
Nylon 6/6
Clamp Color
Natural
Mounting Method
Screw
Color
Natural
Temp. Range
-76 Degrees to 185 Degrees F
Clamp Material
Nylon 6/6
Application
For securing wires and cables via fixed diameter clamping
Environment
Indoor
Additional Information
Environment: Indoors, Metric Screw Size: M5, Bundle Offset: 0.59 Inch, Diameter: 0.20 Inch, Type Of Application: Heavy Duty

Description

Fixed Diameter Clamp,No.10,White,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.