FlexFusion XGL Finger Kit

  • Mfr # XGL-FML42B

  • Zoro # G116470145


product price:  $610.99
/ea
Free Shipping & Returns

Key Features

Width
1 in
Height
73.4 in
Compatible With
PANDUIT FlexFusion XGL Cabinets
Cable Manager Type
Cable Management Finger Kit
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XGL-FML42B
Zoro #
G116470145
UPC #
-
Country of Origin
Mexico

Dimensions

Width
1 in
Height
73.4 in
Length
6 in
Rack Height
42U

Details

Item
Cable Organizer
Compatible With
PANDUIT FlexFusion XGL Cabinets
Cable Manager Type
Cable Management Finger Kit
Product Line
FlexFusion
Color
Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.