Zoro Homepage

Flush Mount Screw-On Faceplates With Lab (10 Pack), 10PK

  • Mfr # NK8FBL

  • Zoro # G304859929


product price: $53.39
/pk 10, $5.34/ea

Key Features

Color
Black
Module Type
Keystone
Number of Ports
8
Width
4.5 in
Depth
0.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK8FBL
Zoro #
G304859929
UPC #
7498303076
Country of Origin
Costa Rica

Dimensions

Width
4.5 in
Depth
0.45 in
Height
4.5 in
Overall Width
4.5
Overall Height
4.5
Overall Depth (In.)
0.45
Overall Height (mm)
114.3
Overall Width (In.)
4.5
Overall Depth (mm)
11.5
Overall Width (mm)
114.3
Overall Height (In.)
4.5

Details

Color
Black
Module Type
Keystone
Number of Ports
8
Material
ABS
Type
Faceplate
Standards
RoHS Compliant
Mount Orientation
Vertical
Product Type
Faceplate
Identification Type
Label Pocket
Outlet Orientation
Flat
Gang Opening Type
Double Gang

Description

The NetKey Faceplate accepts eight keystone modules. The faceplate is double gang, includes label and label cover, and is black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.