Zoro Homepage

Flush Mount Screw-On Faceplates With Lab (10 Pack), 10PK

  • Mfr # NK8FEI

  • Zoro # G804859900


product price: $50.39
/pk 10, $5.04/ea

Key Features

Color
Ivory
Module Type
Keystone
Number of Ports
8
Width
4.5 in
Depth
0.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK8FEI
Zoro #
G804859900
UPC #
7498303073
Country of Origin
Costa Rica

Dimensions

Width
4.5 in
Depth
0.45 in
Height
4.5 in
Overall Height
4.5
Overall Width
4.5
Overall Height (In.)
4.5
Overall Width (mm)
114.3
Overall Width (In.)
4.5
Overall Depth (mm)
11.5
Overall Height (mm)
114.3
Overall Depth (In.)
0.45

Details

Color
Ivory
Module Type
Keystone
Number of Ports
8
Material
ABS
Type
Faceplate
Standards
RoHS Compliant
Outlet Orientation
Flat
Product Type
Faceplate
Mount Orientation
Vertical
Gang Opening Type
Double Gang
Identification Type
Label Pocket
Product Color
Electric Ivory
Product Class
Copper Systems

Description

The NetKey Faceplate accepts eight keystone modules. The faceplate is double gang, includes label and label cover, and is electric ivory.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.