
Fork Terminal, #10 Stud Size, 10 AWG, 600 V, Nylon Insulated, Yellow, 500 PK
Mfr # PN10-10LF-D
Zoro # G2859625
product price: $280.99
/pk 500, $0.56/ea
Free Shipping & Returns
Key Features
Terminal Shape
Locking Fork
Insulation Color
Yellow
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Insulation Type
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PN10-10LF-D
Zoro #
G2859625
UPC #
7498380085
Country of Origin
Mexico
Dimensions
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
#10
Overall Length
1.05 in
Width
0.3"
Tongue Width
0.34 in
Details
Item
Fork Terminal
Terminal Shape
Locking Fork
Insulation Color
Yellow
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
UL Listed 587H E52164; CSA Certified LR31212
Features
Flame Retardant
Seam
Grip Sleeve, Butted
Finish
Tin-Plated
Insulation Dia
0.225 in
Connector Plating
Tin
Barrel Type
Beveled
Description
Locking Fork Terminal, nylon insulated, 12 - 10 AWG, #10 stud size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.