
Fork Terminal, #10 Stud Size, 18 AWG, 600 V, Vinyl Insulated, Red, 100 PK
Mfr # PV18-10LF-CY
Zoro # G0789728
product price:Â $68.36
/pk 100, $0.68/eaKey Features
Terminal Shape
Locking Fork
Insulation Color
Red
Maximum Wire Size
18 AWG
Insulation Type
Vinyl
Contact Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV18-10LF-CY
Zoro #
G0789728
UPC #
7498368845
Country of Origin
Mexico
Dimensions
Maximum Wire Size
18 AWG
Stud Size
#10
Overall Length
0.97 in
Width
0.3"
Tongue Width
0.33 in
Details
Item
Fork Terminal
Terminal Shape
Locking Fork
Insulation Color
Red
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
UL Listed 587H E52164; CSA Certified LR31212
Seam
Brazed
Features
Funnel Entry
Finish
Tin-Plated
Insulation Dia
0.15 in
Connector Plating
Tin
Barrel Type
Funnel
Description
Fork Terminal,Vinyl,22-18AWG,No.10,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.